Skip Content

Safety Glasses,I/O,Half Frame,Wraparound close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, I/O, Half Frame, Wraparound

Price $18.91 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12A558
  • Mfr. Model # T5900NTKTCG
  • UNSPSC # 46181802
  • Catalog Page # 2233
  • Catalog Group # H1117
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Adaptec(TM)
  • Gender Unisex
  • Lens Color Indoor/Outdoor Mirror
  • Lens Coating Antifog, Antistatic, Scratch-Resistant
  • Frame Design Full-Frame
  • Frame Color Translucent Black/Red
  • Frame Material Polycarbonate/Polyester Blend, Nylon 66/TPU Padding
  • Size Narrow
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable, Ratcheting Hinge
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



North Protection by Honeywell provides specialized protection against chemical splash, flying objects, airborne particles, and harmful radiation. These safety glasses are size Narrow, its dimensions scientifically designed to fit the reqiurements of that determined size. Features include padded, fully adjustable temples, nosepiece, and lens inclanation.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.