Skip Content

Prescr Insert Holder,Sil,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Prescr Insert Holder, Sil, SS

Clearance Price $7.28 / each

Price $12.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PTD5
  • Mfr. Model # 65RXII
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.12 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPrescription Insert Holder
  • For Use WithNorth Safety Eyewear Brand Lightning, Lightning Plus and N-Vision T5655 Series
  • Frame ColorSilver
  • Frame MaterialStainless Steel
  • Includes(2) Flexi-Fit Soft Nosepieces To Ensure Custom Fit
  • StandardsANSI Z87.1-2003 High Impact, CSA Z94. 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modern ergonomic frame is made of Elasto LT, a new chemical-resistant material. Comes with two pair of temple ends: straight and curved. Polycaronate lenses. 4A lens coating on clear, smoke and amber lenses protects against fogging, scratches, static and ultraviolet rays. Replacement lenses are available. Optional Prescriptive (Rx) Insert™ converts protective eyewear into prescription safety glasses. Includes stainless steel wire frame.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello,
Many years ago i bought a special kind of safety glasses. I can not find them in your web site. I am interested in Safety Glasses that have incorporated a small section in the lens with a prescription for reading of 2.0. Do you have this product?
Thanks,
Cris
2 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

If you search for "Reader Eyewear" on our website, you should have more luck. You'd just need to look for 2.0 Diopter in the description. Those would have the half lens portion with a 2.0.

Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:38:22.700-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PTD5, prod, sort_default
1 of 1
  • 2015-03-30T19:38:22.702-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PTD5, prod, sort_default
1 of 1