Skip Content

 
Polyethylene and Ethylene Vinyl Alcohol Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyethylene and Ethylene Vinyl Alcohol Chemical Resistant Gloves


Technical Specs

  • Material Laminated Film 
  • Thickness 2.7 mil 
  • Color Silver 
  • Finish Smooth 
  • Lining Unlined 
  • Cuff Straight 
Length
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Length
Size
Price
Qty
Please use Qty box to add item(s) to cart.
SSG/6
14-1/2"
6

$108.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $108.05 / pkg. of 10

Technical Specs

  • Material Laminated Film
  • Length 14-1/2"
  • Thickness 2.7 mil
  • Size 6
  • Color Silver
  • Finish Smooth
  • Lining Unlined
  • Cuff Straight
SSG/7
14-1/2"
7

$108.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $108.05 / pkg. of 10

Technical Specs

  • Material Laminated Film
  • Length 14-1/2"
  • Thickness 2.7 mil
  • Size 7
  • Color Silver
  • Finish Smooth
  • Lining Unlined
  • Cuff Straight
SSG/8
14-1/2"
8

$108.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $108.05 / pkg. of 10

Technical Specs

  • Material Laminated Film
  • Length 14-1/2"
  • Thickness 2.7 mil
  • Size 8
  • Color Silver
  • Finish Smooth
  • Lining Unlined
  • Cuff Straight
SSG/10
16"
10

$108.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $108.05 / pkg. of 10

Technical Specs

  • Material Laminated Film
  • Length 16"
  • Thickness 2.7 mil
  • Size 10
  • Color Silver
  • Finish Smooth
  • Lining Unlined
  • Cuff Straight
SSG/11
16"
11

$108.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $108.05 / pkg. of 10

Technical Specs

  • Material Laminated Film
  • Length 16"
  • Thickness 2.7 mil
  • Size 11
  • Color Silver
  • Finish Smooth
  • Lining Unlined
  • Cuff Straight
SSG/9
16"
9

$108.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $108.05 / pkg. of 10

Technical Specs

  • Material Laminated Film
  • Length 16"
  • Thickness 2.7 mil
  • Size 9
  • Color Silver
  • Finish Smooth
  • Lining Unlined
  • Cuff Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More