Skip Content

OTG Goggles,Antfg,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

OTG Goggles, Antfg, Clr

NORTH BY HONEYWELL

Price: $9.37 / each

Please sign in or register to access lists

  • Item # 4FE57
  • Mfr. Model # 11250810
  • UNSPSC # 46181804
  • Catalog Page # 2220
  • Catalog Group # H1989
  • Shipping Weight 0.24 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemOTG Goggles
  • VentingIndirect
  • Lens ColorClear
  • Lens CoatingAntifog
  • Frame ColorClear
  • Lens MaterialPolycarbonate
  • Strap MaterialNeoprene
  • StandardsANSI Z87.1-2003, CSA Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

V-Maxx Safety Goggles with sporty, wraparound styling provide excellent panoramic vision through an optically corrected lens. This OTG (over-the-glasses) goggle fits over many prescription glasses. Include adjustable, pivoting elastic headband. V-Maxx Goggles have polycarbonate lens with Fog-Ban® antifog, antiscratch coating that minimizes moisture buildup when working in hot and humid conditions. Direct Vent is suitable for impact applications or choose Indirect Vent for dust, mist, chemical splash and welding applications.
Choose Shade 3.0 or Shade 5.0 lenses for welding tasks. Replacement lens is not available.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Vevon is loaded.
Additional information about Vevon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
From what I was able to locate, vented goggles protect against impact, indirect vented goggles protect against chemicals, and unvented goggles protect against vapors as well as chemicals. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1