Skip Content

 
North Nitrile Disposable Gloves, Powder Free, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

North Nitrile Disposable Gloves, Powder Free, 5 mil


Technical Specs

  • Palm Thickness 5 mil 
  • Color Family Whites 
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Textured 
  • Length 12" 
  • Cuff Rolled/Beaded 
  • Glove Finish Location Fingers Only 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
CS042W/L
L

$413.50 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $413.50 / pkg. of 500

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 12"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
CS042W/M
M

$413.50 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $413.50 / pkg. of 500

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 12"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
CS042W/S
S

$413.50 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $413.50 / pkg. of 500

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 12"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
CS042W/XL
XL

$413.50 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $413.50 / pkg. of 500

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 12"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More