Skip Content

Half, Wraparound Safety Glasses, Flexible Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half, Wraparound Safety Glasses, Flexible Temple

NORTH BY HONEYWELL

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignHalf, Wraparound 
  • Frame MaterialElasto LT 
  • Lens MaterialPolycarbonate 
  • Temple StyleFlexible 
  • SizeUniversal 
  • UV Protection99.9% 
BrandNORTH BY HONEYWELL 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingFrame ColorStandardsAvailabilityPrice Qty
3LTU1AmberAntifog, Antistatic, Anti-UV, Scratch-ResistantBlack/GrayANSI Z87.1-2003

Typically in Stock

$12.26 / each

3LTT8ClearAntifog, Antistatic, Anti-UV, Scratch-ResistantBlack/GrayANSI Z87.1-2003

$10.94 / each

3JTR8ClearAntifog, Antistatic, Scratch-ResistantBlackANSI Z87.1-2003, CSA Z94.3-2007

$11.47 / each

4GHU8ClearUncoatedBlack/GrayANSI Z87.1-2003

$11.79 / each

3LTU2Clear MirrorUncoatedBlack/GrayANSI Z87.1-2003

Typically in Stock

$12.20 / each

3LTT9SmokeAntifog, Antistatic, Anti-UV, Scratch-ResistantBlack/GrayANSI Z87.1-2003

Typically in Stock

$12.25 / each

3JTR9SmokeAntifog, Antistatic, Scratch-ResistantBlackANSI Z87.1-2003, CSA Z94.3-2007

Typically in Stock

$14.32 / each

Adding More Products