Skip Content

Half, Wraparound Safety Glasses, Adjustable Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half, Wraparound Safety Glasses, Adjustable Temple

NORTH BY HONEYWELL

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Lens CoatingAntifog, Antistatic, Anti-UV, Scratch-Resistant 
  • Frame DesignHalf, Wraparound 
  • Frame ColorDark Blue/Gray 
  • Frame MaterialPolycarbonate/Polyester Blend, Nylon 66/TPU Padding 
  • Lens MaterialPolycarbonate 
  • Temple StyleAdjustable 
  • Temple ColorBlack 
  • UV Protection99.9% 
  • StandardsANSI Z87.1-2010, CSA Z94.3 
BrandNORTH BY HONEYWELL 
Lens Color
Please Select
Size
Please Select
Item #Lens ColorSizeAvailabilityPrice Qty
12A553ClearNarrow

Typically in Stock

$15.38 / each

12A561ClearUniversal

Typically in Stock

$15.38 / each

12A569ClearWide

Typically in Stock

$15.38 / each

12A555SmokeNarrow

Typically in Stock

$16.72 / each

12A563SmokeUniversal

Typically in Stock

$16.72 / each

12A571SmokeWide

Typically in Stock

$16.72 / each

Adding More Products