Skip Content

North(TM) 7700 Series Half Mask Kit,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

North(TM) 7700 Series Half Mask Kit, M

Price $81.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5HV93
  • Mfr. Model # 7781P100M
  • UNSPSC # 46182002
  • Catalog Page # 2395
  • Catalog Group # D9084
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Half Mask Respirator
  • Size M
  • Facepiece Material Silicone
  • Cartridges Included OV, P100
  • Configured For Dual Cartridge
  • Connection Threaded
  • Head Harness Material Polyethylene, Polypropylene, Elastic
  • Suspension Yolk and Cradle
  • Includes (2) Mfr. No. 7581P100 Cartridges, (1) Half Facepiece Respirator
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



7000 Series Half-Facepiece Respirator Kits
The most commonly used respirators packaged complete with chemical cartridges and/or filters for easy ordering.
• NIOSH approved

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I absolutely love this mask! I've used it many times in conditions requiring its use without any failure. The combination of the pre-filter and main filter, more than kept my respiratory safe from the airborne hazards I had to expose myself to. Plus, the many available filter options has made this my go to, preferred system. Highly recommended if this is the kind of system you are looking for to help protect yourself! December 23, 2014
  • 2015-11-27 T19:02:45.385-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5HV93, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.