Skip Content

Full Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Safety Glasses

NORTH BY HONEYWELL

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignFull 
  • Frame ColorDark Pewter 
  • Frame MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • Temple ColorDark Pewter 
  • UV Protection99.9% 
Brand:N NORTH BY HONEYWELL 
Lens Color
Please Select
Lens Coating
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingStandardsAvailabilityPrice Qty
6PPE4ClearAntifogANSI Z87.1+

Typically in Stock

$10.26 / each

6PPD9ClearScratch-ResistantANSI Z87.1+

Typically in Stock

$9.28 / each

6PPE5GrayAntifog

Typically in Stock

$10.26 / each

6PPE0GrayScratch-Resistant

Typically in Stock

$9.28 / each

6PPE3MirrorScratch-ResistantANSI Z87.1+

Typically in Stock

$11.23 / each

6PPE2Silver MirrorScratch-ResistantANSI Z87.1+

Typically in Stock

$11.23 / each

Adding More Products