Skip Content

North(TM) 5400 Full Face Respirator,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

North(TM) 5400 Full Face Respirator, S

NORTH BY HONEYWELL

Price: $193.75 / each

Please sign in or register to access lists

  • Item # 5VD42
  • Mfr. Model # 54001S
  • NSN # 4240-01-388-1691
  • UNSPSC # 46182002
  • Catalog Page # 2365
  • Catalog Group # F8879
  • Shipping Weight 1.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemLow Maintenance Full Face Respirator
  • Configured ForDual Cartridge
  • SizeS
  • Facepiece MaterialThermoplastic Elastomer
  • Cartridges IncludedNo
  • ConnectionThreaded
  • Head Harness MaterialThermoplastic Elastomer
  • Suspension4 Point
  • Includes(2) Wipes, Booklet, Polybag, NIOSH Approval
  • StandardsNIOSH
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

North® Half- and Full-Facepiece Respirators
Comfortable respirators feature antiscratch polycarbonate lens with a 200° field of vision. Oral/nasal cup minimizes lens fogging.
• NIOSH approved Full-facepiece models meet ANSI Z87.1-2003
Product content provided by supplier

Repair Parts

Displaying repair parts for model: 54001S

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.