Skip Content

 
First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Bulk

Technical Specs

  • Item First Aid Kit 
  • Kit Type Bulk 
  • Color Code No 
First Aid Kit ANSI Standards
Please Select
Color
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select
Standards
Please Select
First Aid Kit Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
29 Products
Compare /
Item #
Mfr.
Model #
First Aid Kit ANSI Standards
Color
Case Material
Waterproof
Height
Width
Number of Components
Mount Type
Depth
People Served
Number of Shelves
Includes
Standards
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
018500-4222
ANSI Z308.1-2003
Red
Nylon
No
11-1/2"
7"
Portable
6"
25
0
(1) 1" x 3" Adhesive Bandage, (4) Cloth Fingertip Bandages, (6) Cloth Knuckle Bandages, (4) XL Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1" x 5 yd. Adhesive Tape, (1) Antibiotic Ointment, (1) 2 oz. Antiseptic Spray, (1) 2 oz. Burn Pump Spray, (1) 2" Offset Bandage Compress, (1) 18 x 36" Gauze Compress, (10) 3" x 3" Sterile Gauze Pads, (2) 2" x 6 yd. Conforming Bandage, (1) 3 x 5 yd. Self Adhesive Wrap, (4) Sterile Eye Pads, (1) 4 oz. Eye-Lert(R) Eyewash, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (1) Rescue Blanket, (2) Nitrile Gloves, (1) Sterile Trauma Pad, (1) Wire Splint, (1) First Aid Guide
ANSI Z308.1-2003
General Purpose

$95.85 / each

Enter location to check availability
Catalog Page #  NA

Price $95.85 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 11-1/2"
  • Width 7"
  • Mount Type Portable
  • Depth 6"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes (1) 1" x 3" Adhesive Bandage, (4) Cloth Fingertip Bandages, (6) Cloth Knuckle Bandages, (4) XL Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1" x 5 yd. Adhesive Tape, (1) Antibiotic Ointment, (1) 2 oz. Antiseptic Spray, (1) 2 oz. Burn Pump Spray, (1) 2" Offset Bandage Compress, (1) 18 x 36" Gauze Compress, (10) 3" x 3" Sterile Gauze Pads, (2) 2" x 6 yd. Conforming Bandage, (1) 3 x 5 yd. Self Adhesive Wrap, (4) Sterile Eye Pads, (1) 4 oz. Eye-Lert(R) Eyewash, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (1) Rescue Blanket, (2) Nitrile Gloves, (1) Sterile Trauma Pad, (1) Wire Splint, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application General Purpose
018502-4220
ANSI Z308.1-2003
Red
Nylon
No
5-1/2"
5"
Portable
2-1/2"
5
0
Integral Belt Loops
ANSI Z308.1-2003
General Purpose

$31.85 / each

Enter location to check availability
Catalog Page #  NA

Price $31.85 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 5-1/2"
  • Width 5"
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code No
  • People Served 5
  • Number of Shelves 0
  • Includes Integral Belt Loops
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application General Purpose
018501-4221
ANSI Z308.1-2003
Red
Nylon
No
8-3/4"
6"
Portable
2-3/4"
10
0
(4) Cloth Fingertip Adhesive Bandages, (4) Cloth Knuckle Adhesive Bandages, (1) 1" x 3" Plastic Adhesive Bandage, (4) XL Adhesive Bandages, (1) 2" x 6 yd. Non-Sterile Conforming Bandage, (1) Sterile Triangular Bandage, (1) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (1) Antibotic Ointment, (1) 18" x 36" Gauze Compress, (2) Sterile Eye Pads, (1) 4 oz. Eyewash, (6) First Aid Burn Cream with Aloe Packs, (1) Instant Cold Pack, (1) Plastic Pointed Forceps, (10) PVP Iodine Wipes, (1) Angled Red Handle Scissor, (2) Nitrile Gloves, (1) Poison Control Directory, (1) First Aid Guide
ANSI Z308.1-2003
General Purpose

$42.75 / each

Enter location to check availability
Catalog Page #  NA

Price $42.75 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 8-3/4"
  • Width 6"
  • Mount Type Portable
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (4) Cloth Fingertip Adhesive Bandages, (4) Cloth Knuckle Adhesive Bandages, (1) 1" x 3" Plastic Adhesive Bandage, (4) XL Adhesive Bandages, (1) 2" x 6 yd. Non-Sterile Conforming Bandage, (1) Sterile Triangular Bandage, (1) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (1) Antibotic Ointment, (1) 18" x 36" Gauze Compress, (2) Sterile Eye Pads, (1) 4 oz. Eyewash, (6) First Aid Burn Cream with Aloe Packs, (1) Instant Cold Pack, (1) Plastic Pointed Forceps, (10) PVP Iodine Wipes, (1) Angled Red Handle Scissor, (2) Nitrile Gloves, (1) Poison Control Directory, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application General Purpose
019720-0009L
ANSI Z308.1-2003
White
Metal
No
15"
11"
Portable, Wall Mount
5"
100
2
(100) 3/4" x 3" Cloth Adhesive Bandages, (100) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (1) Non-Sterile Triangular Bandage, (4) 2" x 6 yd. Conforming Bandage, (20) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (20) Alcohol Prep Pads, (10) Antibiotic Ointment, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (1) First Aid Guide
ANSI Z308.1-2003
General Purpose

$207.50 / each

Enter location to check availability
Catalog Page #  NA

Price $207.50 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15"
  • Width 11"
  • Mount Type Portable, Wall Mount
  • Depth 5"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • Includes (100) 3/4" x 3" Cloth Adhesive Bandages, (100) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (1) Non-Sterile Triangular Bandage, (4) 2" x 6 yd. Conforming Bandage, (20) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (20) Alcohol Prep Pads, (10) Antibiotic Ointment, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application General Purpose
019721-0010L
ANSI Z308.1-2003
White
Metal
No
19-3/4"
13-1/2"
674
Wall Mount
7-1/2"
150
2
(100) 3/4" x 3" Cloth Adhesive Bandages, (200) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (5) Conforming Bandage, 2" x 6 yd., (5) Conforming Bandage, 3" x 6 yd., (30) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (1) 1" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (30) Alcohol Prep Pads, (20) Antibiotic Ointment, (2) Instant Cold Pack, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (50) Cherry Cough Drops, (1) First Aid Guide
ANSI Z308.1-2003
General Purpose

$295.25 / each

Enter location to check availability
Catalog Page #  NA

Price $295.25 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 19-3/4"
  • Width 13-1/2"
  • Number of Components 674
  • Mount Type Wall Mount
  • Depth 7-1/2"
  • Color Code No
  • People Served 150
  • Number of Shelves 2
  • Includes (100) 3/4" x 3" Cloth Adhesive Bandages, (200) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (5) Conforming Bandage, 2" x 6 yd., (5) Conforming Bandage, 3" x 6 yd., (30) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (1) 1" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (30) Alcohol Prep Pads, (20) Antibiotic Ointment, (2) Instant Cold Pack, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (50) Cherry Cough Drops, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application General Purpose
019760-0036L
ANSI Z308.1-2003
White
Metal
Yes
6-3/8"
9-1/2"
14
Portable
2-1/2"
6
(24) Assorted Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissor, (4) Synthetic Gloves, (1) Triangular Bandage, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (2) Insect Repellent, (6) Sting Relief Wipes, (1) Survival Blanket, (1) Pocket First Aid Guide
ANSI Z308.1-2003
Vehicle

$67.00 / each

Enter location to check availability
Catalog Page #  NA

Price $67.00 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 6-3/8"
  • Width 9-1/2"
  • Number of Components 14
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code No
  • People Served 6
  • Includes (24) Assorted Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissor, (4) Synthetic Gloves, (1) Triangular Bandage, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (2) Insect Repellent, (6) Sting Relief Wipes, (1) Survival Blanket, (1) Pocket First Aid Guide
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Vehicle
019704-0003L
ANSI Z308.1-2003
White
Plastic
Yes
10"
10"
Portable, Wall Mount
3"
50
2
(129) Adhesive Bandages, (12) Burn Treatments, (3) Eye Treatments, (36) Topical Medicinals
ANSI Z308.1-2003
Workplace

$81.10 / each

Enter location to check availability
Catalog Page #  NA

Price $81.10 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10"
  • Width 10"
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 50
  • Number of Shelves 2
  • Includes (129) Adhesive Bandages, (12) Burn Treatments, (3) Eye Treatments, (36) Topical Medicinals
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Workplace
019702-0002L
ANSI Z308.1-2003
White
Plastic
Yes
10-1/4"
7"
Portable, Wall Mount
3"
25
2
(48) Adhesive Bandages, (6) Burn Treatments, (2) Eye Treatments, (18) Medicinals
ANSI Z308.1-2003
Workplace

$36.40 / each

Enter location to check availability
Catalog Page #  NA

Price $36.40 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 10-1/4"
  • Width 7"
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 25
  • Number of Shelves 2
  • Includes (48) Adhesive Bandages, (6) Burn Treatments, (2) Eye Treatments, (18) Medicinals
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Workplace
019706-0004L
ANSI Z308.1-2003
White
Plastic
Yes
14"
11"
Portable, Wall Mount
3-1/4"
75
2
(146) Adhesive Bandages, (12) Burn Treatment Packs, (5) Eye Treatment Packs, (36) Medicinals
ANSI Z308.1-2003
Workplace

$104.45 / each

Enter location to check availability
Catalog Page #  NA

Price $104.45 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 14"
  • Width 11"
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 75
  • Number of Shelves 2
  • Includes (146) Adhesive Bandages, (12) Burn Treatment Packs, (5) Eye Treatment Packs, (36) Medicinals
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Workplace
019700-0001L
ANSI Z308.1-2003
White
Plastic
Yes
8"
5"
Portable, Wall Mount
2-3/4"
10
2
Bulk Supplies for Indoor Applications
ANSI Z308.1-2003
Workplace

$31.45 / each

Enter location to check availability
Catalog Page #  NA

Price $31.45 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 8"
  • Width 5"
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 2
  • Includes Bulk Supplies for Indoor Applications
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application Workplace
019722-0011L
ANSI Z308.1-2003
White
Steel
No
23-3/4"
18-1/2"
788
Portable, Wall Mount
7-7/8"
200
4
(200) 3/4" x 3" Cloth Adhesive Bandages, (200) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (2) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (10) Conforming Bandage, 2" x 6 yd., (10) Conforming Bandage, 3" x 6 yd., (30) 2" x 3" Non Adherent Pads, (2) 1/2" x 5 yd. Adhesive Tape, (1) 1" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (20) 2" x 2" Sterile Gauze Pads, (40) Alcohol Prep Pads, (30) Antibiotic Ointment, (3) Instant Cold Pack, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (2) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (200) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (100) PVP Iodine Wipes, (50) Cherry Cough Drops, (1) First Aid Guide
ANSI Z308.1-2003
General Purpose

$429.75 / each

Enter location to check availability
Catalog Page #  NA

Price $429.75 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Steel
  • Waterproof No
  • Height 23-3/4"
  • Width 18-1/2"
  • Number of Components 788
  • Mount Type Portable, Wall Mount
  • Depth 7-7/8"
  • Color Code No
  • People Served 200
  • Number of Shelves 4
  • Includes (200) 3/4" x 3" Cloth Adhesive Bandages, (200) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (2) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (10) Conforming Bandage, 2" x 6 yd., (10) Conforming Bandage, 3" x 6 yd., (30) 2" x 3" Non Adherent Pads, (2) 1/2" x 5 yd. Adhesive Tape, (1) 1" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (20) 2" x 2" Sterile Gauze Pads, (40) Alcohol Prep Pads, (30) Antibiotic Ointment, (3) Instant Cold Pack, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (2) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (200) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (100) PVP Iodine Wipes, (50) Cherry Cough Drops, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
  • First Aid Kit Application General Purpose
018504-4222
ANSI Z308.1-2009
Red
Nylon
No
11-1/2"
7"
62
Portable
6"
25
0
(1) Antibiotic Ointment, (1) Triangular Bandage, (1) Wire Splint, (1) Rescue Blanket, (1) Gauze Compress, 18" x 36", (1) Bandage Compress, 2" Offset, (1) Hydrocortisone Cream, (4) Sterile Eye Pads, (1) Angled Scissor, (1) Pointed Forceps, (1) 1" x 3" Woven Bandage, (4) Adhesive Bandages XL, (1) Antiseptic Spray, (1) Burn Relief Spray, (10) Sterile 3" x 3" Gauze Pads, (1) ASHI First Aid Guide, (2) Conforming Bandages, 2" x 4.1 yd., (1) Adhesive Tape, (10) PVP Prep Pads, (1) ABD Combine Pad, 5" x 9", (2pr) Nitrile Gloves, (2) Instant Cold Packs, (1) Self-Adhesive Wrap, 3" x 5 yd., (4) Woven Fingertip Bandages, (6) Woven Knuckle Bandages, (1) CPR Microshield
ANSI Z308.1-2009
General Purpose

$159.00 / each

Enter location to check availability
Catalog Page #  NA

Price $159.00 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 11-1/2"
  • Width 7"
  • Number of Components 62
  • Mount Type Portable
  • Depth 6"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes (1) Antibiotic Ointment, (1) Triangular Bandage, (1) Wire Splint, (1) Rescue Blanket, (1) Gauze Compress, 18" x 36", (1) Bandage Compress, 2" Offset, (1) Hydrocortisone Cream, (4) Sterile Eye Pads, (1) Angled Scissor, (1) Pointed Forceps, (1) 1" x 3" Woven Bandage, (4) Adhesive Bandages XL, (1) Antiseptic Spray, (1) Burn Relief Spray, (10) Sterile 3" x 3" Gauze Pads, (1) ASHI First Aid Guide, (2) Conforming Bandages, 2" x 4.1 yd., (1) Adhesive Tape, (10) PVP Prep Pads, (1) ABD Combine Pad, 5" x 9", (2pr) Nitrile Gloves, (2) Instant Cold Packs, (1) Self-Adhesive Wrap, 3" x 5 yd., (4) Woven Fingertip Bandages, (6) Woven Knuckle Bandages, (1) CPR Microshield
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
018505-4221
ANSI Z308.1-2009
Red
Nylon
No
8-3/4"
6"
40
Portable
2-3/4"
10
0
(1) Pointed Plastic Forceps, (1) Angled Scissor, (1) Instant Cold Pack, (1) Conforming Bandage Roll, 2" x 4.1 yd., (2 pr) Nitrile Gloves, (1) Antibiotic Ointment, (10) PVP Prep Pads, (6) First Aid Burn Cream, (1) Adhesive Tape, (4) Sterile Eye Pads, (1) Buffered Eyewash, 1 oz., (1) Adhesive Bandage, 1" x 3", (4) Adhesive Bandage, XL, (4) Woven Fingertip Bandages, (4) Woven Knuckle Bandages, (1) Gauze Pads, 3" x 3", (1) Gauze Compress, 18" x 36", (1)Triangular Bandage, (1) ASHI First Aid Guide, (1) CPR Microshield
ANSI Z308.1-2009
General Purpose

$87.10 / each

Enter location to check availability
Catalog Page #  NA

Price $87.10 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 8-3/4"
  • Width 6"
  • Number of Components 40
  • Mount Type Portable
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (1) Pointed Plastic Forceps, (1) Angled Scissor, (1) Instant Cold Pack, (1) Conforming Bandage Roll, 2" x 4.1 yd., (2 pr) Nitrile Gloves, (1) Antibiotic Ointment, (10) PVP Prep Pads, (6) First Aid Burn Cream, (1) Adhesive Tape, (4) Sterile Eye Pads, (1) Buffered Eyewash, 1 oz., (1) Adhesive Bandage, 1" x 3", (4) Adhesive Bandage, XL, (4) Woven Fingertip Bandages, (4) Woven Knuckle Bandages, (1) Gauze Pads, 3" x 3", (1) Gauze Compress, 18" x 36", (1)Triangular Bandage, (1) ASHI First Aid Guide, (1) CPR Microshield
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
019707-0004L
ANSI Z308.1-2009
White
Metal
Yes
218
Portable
75
(100) 1" x 3" Plastic Adhesive Bandages, (8) Woven Fingertip Adhesive Bandages, (6) Woven Knuckle Adhesive Bandages, (3) XL Plastic Adhesive Bandage, (3) 3" x 2-1/2 yd. Adhesive Tapes, (12) Benzalkonium Chloride Antiseptic Wipes, (4) 2" x 6 yd. Non-Sterile Conforming Bandage, (2) 3" x 6 yd. Non-Sterile Conforming Bandage, (1) CPR Filtershield, (1) 2" x 4 yd. Elastic Bandage, (2) 1 oz. Eye Wash, (3) Sterile Eye Pad, (12) First Aid/Burn Cream with Aloe, (1) First Aid Guide, (1) Plastic Pointed Forceps, (2) Instant Cold Pack, (1) Scissor, (12) Antibiotic Ointment, (10) 2" x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (12) Sting Relief Wipes, (4) Synthetic Medical Gloves, (1) 5" x 9" Sterile Trauma Pad, (1) 40" x 40" x 56" Triangular Bandage
ANSI Z308.1-2009
Manufacturing

$166.50 / each

Enter location to check availability
Catalog Page #  NA

Price $166.50 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Number of Components 218
  • Mount Type Portable
  • Color Code No
  • People Served 75
  • Includes (100) 1" x 3" Plastic Adhesive Bandages, (8) Woven Fingertip Adhesive Bandages, (6) Woven Knuckle Adhesive Bandages, (3) XL Plastic Adhesive Bandage, (3) 3" x 2-1/2 yd. Adhesive Tapes, (12) Benzalkonium Chloride Antiseptic Wipes, (4) 2" x 6 yd. Non-Sterile Conforming Bandage, (2) 3" x 6 yd. Non-Sterile Conforming Bandage, (1) CPR Filtershield, (1) 2" x 4 yd. Elastic Bandage, (2) 1 oz. Eye Wash, (3) Sterile Eye Pad, (12) First Aid/Burn Cream with Aloe, (1) First Aid Guide, (1) Plastic Pointed Forceps, (2) Instant Cold Pack, (1) Scissor, (12) Antibiotic Ointment, (10) 2" x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (12) Sting Relief Wipes, (4) Synthetic Medical Gloves, (1) 5" x 9" Sterile Trauma Pad, (1) 40" x 40" x 56" Triangular Bandage
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application Manufacturing
019701-0001L
ANSI Z308.1-2009
White
Metal
Yes
61
Portable
10
(16) 1" x 3" Plastic Adhesive Bandages, (1) Woven Fingertip Adhesive Bandages, (1) XL Plastic Adhesive Bandage, (2) 2" x 2-1/2 yd. Adhesive Tapes, (6) Benzalkonium Chloride Antiseptic Wipes, (1) 2" x 6 yd. Non-Sterile Conforming Bandage, (1) Non-Sterile 3" x 6 yd. Conforming Bandage, (6) First Aid/Burn Cream with Aloe, (1) First Aid Guide, (1) Plastic Pointed Forceps, (1) Instant Cold Pack, (1) Scissor, (6) Antibiotic Ointment, (4) 2" x 2" Sterile Gauze Pads, (1) 3" x 3" Sterile Gauze Pads, (6) Sting Relief Wipes, (4) Synthetic Medical Gloves, (1) 5" x 9" Sterile Trauma Pad, (1) 40" x 40" x 56" Triangular Bandage
ANSI Z308.1-2009
Manufacturing

$67.45 / each

Enter location to check availability
Catalog Page #  NA

Price $67.45 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Number of Components 61
  • Mount Type Portable
  • Color Code No
  • People Served 10
  • Includes (16) 1" x 3" Plastic Adhesive Bandages, (1) Woven Fingertip Adhesive Bandages, (1) XL Plastic Adhesive Bandage, (2) 2" x 2-1/2 yd. Adhesive Tapes, (6) Benzalkonium Chloride Antiseptic Wipes, (1) 2" x 6 yd. Non-Sterile Conforming Bandage, (1) Non-Sterile 3" x 6 yd. Conforming Bandage, (6) First Aid/Burn Cream with Aloe, (1) First Aid Guide, (1) Plastic Pointed Forceps, (1) Instant Cold Pack, (1) Scissor, (6) Antibiotic Ointment, (4) 2" x 2" Sterile Gauze Pads, (1) 3" x 3" Sterile Gauze Pads, (6) Sting Relief Wipes, (4) Synthetic Medical Gloves, (1) 5" x 9" Sterile Trauma Pad, (1) 40" x 40" x 56" Triangular Bandage
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application Manufacturing
019703-0002L
ANSI Z308.1-2009
White
Steel
No
9-1/2"
6-5/8"
29
Wall Mount
2-5/8"
25
0
(1) XL Plastic ADH Bandage, (32) Plastic 1x3 Bandages, (3) Woven Fingertip Bandages, (4) 2x2 Gauze Pads, (1) ABD Combine Pad, (1) Woven Triangular Bandage 40x40x56, (2) Gauze Clean Wrap Bandages, (1) Gauze Clean Wrap Bandage, (2) ADH Tape 1/2 x 2.5, (1) Cold Pack 5x6, (1) Bandage Scissors 4", (1) 4" Plastic Tweezers, (2) L Nitrile Gloves, (2) Woven Knuckle Bandages, (1) Sterile Oval Eye pad, (1) Eyewash 1 oz., (1) ASHI First Aid Guide, (1) CPR Filter Shield, (4) 3x3 Gauze Pads, (1) Bagged Misc. Components, (6) FA Cream 1.0 gram, (10) BZK Antiseptic Wipes, (6) Sting Relief Wipes, (6) Neomycin Antibiotic Ointment
ANSI Z308.1-2009
General Purpose

$70.65 / each

Enter location to check availability
Catalog Page #  NA

Price $70.65 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Steel
  • Waterproof No
  • Height 9-1/2"
  • Width 6-5/8"
  • Number of Components 29
  • Mount Type Wall Mount
  • Depth 2-5/8"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes (1) XL Plastic ADH Bandage, (32) Plastic 1x3 Bandages, (3) Woven Fingertip Bandages, (4) 2x2 Gauze Pads, (1) ABD Combine Pad, (1) Woven Triangular Bandage 40x40x56, (2) Gauze Clean Wrap Bandages, (1) Gauze Clean Wrap Bandage, (2) ADH Tape 1/2 x 2.5, (1) Cold Pack 5x6, (1) Bandage Scissors 4", (1) 4" Plastic Tweezers, (2) L Nitrile Gloves, (2) Woven Knuckle Bandages, (1) Sterile Oval Eye pad, (1) Eyewash 1 oz., (1) ASHI First Aid Guide, (1) CPR Filter Shield, (4) 3x3 Gauze Pads, (1) Bagged Misc. Components, (6) FA Cream 1.0 gram, (10) BZK Antiseptic Wipes, (6) Sting Relief Wipes, (6) Neomycin Antibiotic Ointment
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
122025
Black
Nylon
No
5-5/8"
6-7/8"
16
Portable
1"
1
0
(1) Sunx(R) Lip Balm, (1) Stingx(R) Pack with Pain Relief Pad, (1) Corium Dual Action Anti-Itch Foil Pack, (2) Ivyx(R) Pre-Moistened Towelettes, (2) Ivyx(R) Cleanser Towelettes, (2) Bugx(R) Insect Repellent Towelettes, (2) Burnx(R) (2) First Aid Burn Gel Packs, (2) Corium Hand Sanitizer Pouches, (3) Sunx(R) Sunscreen Towelettes
Outdoors

$24.18 / each

Enter location to check availability
Catalog Page #  NA

Price $24.18 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color Black
  • Case Material Nylon
  • Waterproof No
  • Height 5-5/8"
  • Width 6-7/8"
  • Number of Components 16
  • Mount Type Portable
  • Depth 1"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (1) Sunx(R) Lip Balm, (1) Stingx(R) Pack with Pain Relief Pad, (1) Corium Dual Action Anti-Itch Foil Pack, (2) Ivyx(R) Pre-Moistened Towelettes, (2) Ivyx(R) Cleanser Towelettes, (2) Bugx(R) Insect Repellent Towelettes, (2) Burnx(R) (2) First Aid Burn Gel Packs, (2) Corium Hand Sanitizer Pouches, (3) Sunx(R) Sunscreen Towelettes
  • First Aid Kit Application Outdoors
018503-4219
Red
Nylon
No
7"
4-1/2"
Portable
1-1/2"
1
0
(6) Cloth Bandages, (2) Gauze Pads, (1) Roll Adhesive Tape, (4) Neomycin Cream, (6) PVP Iodine Wipes, (4) Burn Cream, (1) Pair Gloves, (1) Forceps, (1) Scissor, (1) Cold Pack
General Purpose

$21.26 / each

Enter location to check availability
Catalog Page #  NA

Price $21.26 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 7"
  • Width 4-1/2"
  • Mount Type Portable
  • Depth 1-1/2"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (6) Cloth Bandages, (2) Gauze Pads, (1) Roll Adhesive Tape, (4) Neomycin Cream, (6) PVP Iodine Wipes, (4) Burn Cream, (1) Pair Gloves, (1) Forceps, (1) Scissor, (1) Cold Pack
  • First Aid Kit Application General Purpose
019759-0035L
White
Metal
Yes
5-1/3"
8"
14
Portable
2-5/8"
3
(16) Adhesive Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissors, (4) Synthetic Gloves, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (6) Sting Relief Wipes, (2) Insect Repellent, (1) Pocket First Aid Guide
Vehicle

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 5-1/3"
  • Width 8"
  • Number of Components 14
  • Mount Type Portable
  • Depth 2-5/8"
  • Color Code No
  • People Served 3
  • Includes (16) Adhesive Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissors, (4) Synthetic Gloves, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (6) Sting Relief Wipes, (2) Insect Repellent, (1) Pocket First Aid Guide
  • First Aid Kit Application Vehicle
013118-4334L
White
Plastic
No
9-7/8"
10"
23
Portable
3"
6
(40) Assorted Bandages, (10) Aypanal Packs, (12) Acid-Relief Tabs, (5) Antibiotic Ointments, (10) Burn Creams, (5) Antiseptic Towelettes, (4) Synthetic Gloves, (8) Sterile Pads, (1) Eyewash Solution, (1) Pointed Forceps, (1) Angled Scissors, (1) Tongue Depressor, (1) Sterile Trauma Pad, (6) NonSterile Gauze Roller Bandages, (2) Adhesive Tape, (1) Pocket First Aid Guide
General Purpose

$68.90 / each

Enter location to check availability
Catalog Page #  NA

Price $68.90 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 9-7/8"
  • Width 10"
  • Number of Components 23
  • Mount Type Portable
  • Depth 3"
  • Color Code No
  • People Served 6
  • Includes (40) Assorted Bandages, (10) Aypanal Packs, (12) Acid-Relief Tabs, (5) Antibiotic Ointments, (10) Burn Creams, (5) Antiseptic Towelettes, (4) Synthetic Gloves, (8) Sterile Pads, (1) Eyewash Solution, (1) Pointed Forceps, (1) Angled Scissors, (1) Tongue Depressor, (1) Sterile Trauma Pad, (6) NonSterile Gauze Roller Bandages, (2) Adhesive Tape, (1) Pocket First Aid Guide
  • First Aid Kit Application General Purpose
019733-0020L
White
Plastic
Yes
3-5/8"
5"
27
Portable, Wall Mount
2"
1
1
(8) 1" x 3" Plastic Adhesive Bandages, (2) 2" x 4" Plastic Adhesive Bandages,(1) Roller Bandage, (2) Sterile Gauze Pads, (1) Adhesive Tape, (1) Neomycin Cream, (1) Pocket Guide,(4) First Aid Burn Cream with Aloe, (6) PVP Iodine Wipes, (1) Scissors
General Purpose

$14.45 / each

Enter location to check availability
Catalog Page #  NA

Price $14.45 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 3-5/8"
  • Width 5"
  • Number of Components 27
  • Mount Type Portable, Wall Mount
  • Depth 2"
  • Color Code No
  • People Served 1
  • Number of Shelves 1
  • Includes (8) 1" x 3" Plastic Adhesive Bandages, (2) 2" x 4" Plastic Adhesive Bandages,(1) Roller Bandage, (2) Sterile Gauze Pads, (1) Adhesive Tape, (1) Neomycin Cream, (1) Pocket Guide,(4) First Aid Burn Cream with Aloe, (6) PVP Iodine Wipes, (1) Scissors
  • First Aid Kit Application General Purpose
FAK9W/GOLF
White
Plastic
Yes
4"
7"
19
Portable
2-1/2"
1
1
(2) Sunx(R) Towelettes, (2) Ivy x(R) Premoistened Towelettes, (2) Bugx(R) Towelettes, (2) First Aid Burn Creams, (2) 1" x 3" Adhesive Bandages, (2) Sting Relief Wipes, (2) Acid Relief Packs, (1) Ammonia Inhalant, (2) Cold Plus Packs, (2) Antiseptic Wipes
Sports

$23.90 / each

Enter location to check availability
Catalog Page #  NA

Price $23.90 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 4"
  • Width 7"
  • Number of Components 19
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code No
  • People Served 1
  • Number of Shelves 1
  • Includes (2) Sunx(R) Towelettes, (2) Ivy x(R) Premoistened Towelettes, (2) Bugx(R) Towelettes, (2) First Aid Burn Creams, (2) 1" x 3" Adhesive Bandages, (2) Sting Relief Wipes, (2) Acid Relief Packs, (1) Ammonia Inhalant, (2) Cold Plus Packs, (2) Antiseptic Wipes
  • First Aid Kit Application Sports
019751-0020L
White
Plastic
Yes
4-1/2"
3-1/4"
20
Portable
1-1/8"
1
1
(8) 1" x 3" Adhesive Bandages, (2) Knuckle Bandages, (1) 2" x 4" Adhesive Bandage, (3) Alcohol Prep Pads, (2) Antibiotic Ointment Pouches, (1) First Aid Burn Cream, (3) Sting Relief Wipes
General Purpose

$11.46 / each

Enter location to check availability
Catalog Page #  NA

Price $11.46 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 4-1/2"
  • Width 3-1/4"
  • Number of Components 20
  • Mount Type Portable
  • Depth 1-1/8"
  • Color Code No
  • People Served 1
  • Number of Shelves 1
  • Includes (8) 1" x 3" Adhesive Bandages, (2) Knuckle Bandages, (1) 2" x 4" Adhesive Bandage, (3) Alcohol Prep Pads, (2) Antibiotic Ointment Pouches, (1) First Aid Burn Cream, (3) Sting Relief Wipes
  • First Aid Kit Application General Purpose
019742-0029L
White
Plastic
Yes
5-1/8"
8"
59
Portable, Wall Mount
2-3/4"
10
1
(16) 1" x 3" Adhesive Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (1) Instant Cold Pack, (1) 3" x 6 yd. Roller, (1) Non-Sterile Triangular Bandage, (1) Plastic Forcep, (1) Scissor, (1) 5" x 9" Sterile Trauma Pad, (2) Sterile Eye Pads, (4) Synthetic Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3" x 3" Sterile Gauze Pads, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic, (6) Sting Packs
OSHA 1926.50
Workplace

$28.95 / each

Enter location to check availability
Catalog Page #  NA

Price $28.95 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5-1/8"
  • Width 8"
  • Number of Components 59
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 1
  • Includes (16) 1" x 3" Adhesive Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (1) Instant Cold Pack, (1) 3" x 6 yd. Roller, (1) Non-Sterile Triangular Bandage, (1) Plastic Forcep, (1) Scissor, (1) 5" x 9" Sterile Trauma Pad, (2) Sterile Eye Pads, (4) Synthetic Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3" x 3" Sterile Gauze Pads, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic, (6) Sting Packs
  • Standards OSHA 1926.50
  • First Aid Kit Application Workplace
019738-0025L
White
Plastic
Yes
7"
10-1/4"
140
Portable, Wall Mount
3"
8
1
(100) 1" x 3" Adhesive Bandage, (12) Acid Relief Tablets, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (2) Eye Pads, (1) Forceps, (1) First Aid Guide, (1) CPR Microshield Rescue Breather, (4) Medical Gloves, (1) Tube North 212(R) Skin Conditioner, (6) Antibiotic Ointment Packs, (1) Instant Cold Pack, (1) 2" x 5 yd. Self Adherent Bandage, (2) 3" x 3" Sterile Gauze Pads, (2) Ammonia Inhalants, (1) 1 oz. Buffered Eyewash, (6) First Aid Burn Cream with Aloe, (6) Antiseptic Wipes, (6) Pain-A-Rest Tablets, (6) Sting Relief Wipes
Office

$66.70 / each

Enter location to check availability
Catalog Page #  NA

Price $66.70 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 10-1/4"
  • Number of Components 140
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 8
  • Number of Shelves 1
  • Includes (100) 1" x 3" Adhesive Bandage, (12) Acid Relief Tablets, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (2) Eye Pads, (1) Forceps, (1) First Aid Guide, (1) CPR Microshield Rescue Breather, (4) Medical Gloves, (1) Tube North 212(R) Skin Conditioner, (6) Antibiotic Ointment Packs, (1) Instant Cold Pack, (1) 2" x 5 yd. Self Adherent Bandage, (2) 3" x 3" Sterile Gauze Pads, (2) Ammonia Inhalants, (1) 1 oz. Buffered Eyewash, (6) First Aid Burn Cream with Aloe, (6) Antiseptic Wipes, (6) Pain-A-Rest Tablets, (6) Sting Relief Wipes
  • First Aid Kit Application Office
019743-0030L
White
Plastic
Yes
7"
10-1/4"
73
Portable, Wall Mount
3"
25
1
(32) 1" x 3" Adhesive Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (1) Instant Cold Pack, (1) 3" x 6 yd. Roller, (1) Non-Sterile Triangular Bandage, (1) Plastic Forcep, (1) Scissor, (1) 5" x 9" Sterile Trauma Pad, (2) Sterile Eye Pads, (2) Synthetic Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3" x 3" Sterile Gauze Pads, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic, (6) Sting Packs
OSHA 1926.50
Workplace

$37.85 / each

Enter location to check availability
Catalog Page #  NA

Price $37.85 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 10-1/4"
  • Number of Components 73
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 25
  • Number of Shelves 1
  • Includes (32) 1" x 3" Adhesive Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (1) Instant Cold Pack, (1) 3" x 6 yd. Roller, (1) Non-Sterile Triangular Bandage, (1) Plastic Forcep, (1) Scissor, (1) 5" x 9" Sterile Trauma Pad, (2) Sterile Eye Pads, (2) Synthetic Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3" x 3" Sterile Gauze Pads, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic, (6) Sting Packs
  • Standards OSHA 1926.50
  • First Aid Kit Application Workplace
019744-0031L
White
Plastic
Yes
9-7/8"
10"
177
Portable, Wall Mount
3"
50
1
(100) 1" x 3" Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) Pressure Bandage, (1) Plastic Forceps, (1) Scissor, (1) Eyewash, (2) 1/2" x 5 yd. Adhesive Tape, (1) Cold Pack, (1) 3" x 6 yd. Gauze, (1) 5" x 9" Sterile Pads, (1) Eye Pads, (2) Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3 x 3" Sterile Pads, (10) Ammonia Inhalants, (12) Antibiotic Ointment, (12) Burn Cream, (12) Antiseptic, (12) Sting Packs
OSHA 1926.50
Workplace

$75.35 / each

Enter location to check availability
Catalog Page #  NA

Price $75.35 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 9-7/8"
  • Width 10"
  • Number of Components 177
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 50
  • Number of Shelves 1
  • Includes (100) 1" x 3" Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) Pressure Bandage, (1) Plastic Forceps, (1) Scissor, (1) Eyewash, (2) 1/2" x 5 yd. Adhesive Tape, (1) Cold Pack, (1) 3" x 6 yd. Gauze, (1) 5" x 9" Sterile Pads, (1) Eye Pads, (2) Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3 x 3" Sterile Pads, (10) Ammonia Inhalants, (12) Antibiotic Ointment, (12) Burn Cream, (12) Antiseptic, (12) Sting Packs
  • Standards OSHA 1926.50
  • First Aid Kit Application Workplace
3425EF
White
Steel
No
2-1/2"
10-1/2"
134
Portable
7-1/4"
No
(8) Dressing, Gauze, Sterile, 2" x 2", Pkg./2
General Purpose

$46.65 / each

Enter location to check availability
Catalog Page #  NA

Price $46.65 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Steel
  • Waterproof No
  • Height 2-1/2"
  • Width 10-1/2"
  • Number of Components 134
  • Mount Type Portable
  • Depth 7-1/4"
  • Color Code No
  • Number of Shelves No
  • Includes (8) Dressing, Gauze, Sterile, 2" x 2", Pkg./2
  • First Aid Kit Application General Purpose
68WP1
Yellow
Plastic
Yes
7-1/3"
9-1/2"
35
Portable
5-3/4"
10
(6) 1/8-oz. Burn Jel, (10) PVP Iodine Wipes, (1) First Aid Tape, (1) Tri-Bandage, (10) Wound Cleaners, (1) Cold Pack, (16) Woven Bandages, (6) Gauze Pads, (1) ABD Pad, (1) Elastic Bandage, (2) Gauze Cleanwrap Bandages, (1) Scissors, (1) CPR Mask, (1) Splinter Forceps, (2) Eye Pads, (4) Adhesive Eye Strips, (2) Ammonia Inhalants, (4) Vinyl Gloves, (1) First Aid Book
General Purpose

$288.50 / each

Enter location to check availability
Catalog Page #  NA

Price $288.50 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color Yellow
  • Case Material Plastic
  • Waterproof Yes
  • Height 7-1/3"
  • Width 9-1/2"
  • Number of Components 35
  • Mount Type Portable
  • Depth 5-3/4"
  • Color Code No
  • People Served 10
  • Includes (6) 1/8-oz. Burn Jel, (10) PVP Iodine Wipes, (1) First Aid Tape, (1) Tri-Bandage, (10) Wound Cleaners, (1) Cold Pack, (16) Woven Bandages, (6) Gauze Pads, (1) ABD Pad, (1) Elastic Bandage, (2) Gauze Cleanwrap Bandages, (1) Scissors, (1) CPR Mask, (1) Splinter Forceps, (2) Eye Pads, (4) Adhesive Eye Strips, (2) Ammonia Inhalants, (4) Vinyl Gloves, (1) First Aid Book
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More