Skip Content

Burn Care Kit,Bulk,7,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Burn Care Kit, Bulk, 7, Nylon

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6KB49
  • Mfr. Model # 049056
  • UNSPSC # 42311504
  • Catalog Page # N/A
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Burn Care Kit
  • Kit Type Bulk
  • Number of Components 13
  • People Served 7
  • Case Material Nylon
  • Color Blue
  • Waterproof No
  • Height 11"
  • Length 15"
  • Width 3"
  • Color Code No
  • Includes (1) 36" x 30" Fire Blanket, (1) 12" x 16" Burn Dressing with Precut Holes for Facial Burns, (1) 8" x 18" Burn Dressing, (1) 4" x 16" Burn Dressing, (3) 4" x 4" Burn Dressing, (4) 3" x 4 yd. Sterile Gauze Rolls, (1) Scissors, (1) Instruction Card in English/Spanish
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Includes burn dressings, gauze rolls, scissors, and instruction card packed in a nylon carrying bag. Kit also includes a fire blanket.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.