Skip Content

First Aid Kit,Unitized,White,74Pcs,5 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Unitized, White, 74Pcs, 5 Ppl

Price $44.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5M586
  • Mfr. Model # 019729-0016L
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit includes cartons that hold individually sealed dose units and are color-coded by application for quick recognition:

• Yellow: Bandages, Compresses
• Blue: Antiseptics, Wound Cleansers
• Red: Burn Treatment
• Green: Special, Miscellaneous
• Orange: Personal Protection
• Kit is ANSI Z308.1-2009 Compliant

View More

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 74
  • People Served 5
  • Case Material Metal
  • Color White
  • Number of Shelves 1
  • Waterproof Yes
  • Height 5"
  • Width 8"
  • Depth 2-7/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes (32) 1" x 3" Plastic Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Alcohol Prep Pads, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (1) Poison Control Directory
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.