Skip Content

First Aid Kit,Bulk,White,140 Pcs,8 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 140 Pcs, 8 Ppl

Price $66.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5M578
  • Mfr. Model # 019738-0025L
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit contains first aid treatment for common industry-related injuries. Nonunitized kit contaisn larger quantities of supplies.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application Office
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 140
  • People Served 8
  • Case Material Plastic
  • Color White
  • Number of Shelves 1
  • Waterproof Yes
  • Height 7"
  • Width 10-1/4"
  • Depth 3"
  • Color Code No
  • Includes (100) 1" x 3" Adhesive Bandage, (12) Acid Relief Tablets, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (2) Eye Pads, (1) Forceps, (1) First Aid Guide, (1) CPR Microshield Rescue Breather, (4) Medical Gloves, (1) Tube North 212(R) Skin Conditioner, (6) Antibiotic Ointment Packs, (1) Instant Cold Pack, (1) 2" x 5 yd. Self Adherent Bandage, (2) 3" x 3" Sterile Gauze Pads, (2) Ammonia Inhalants, (1) 1 oz. Buffered Eyewash, (6) First Aid Burn Cream with Aloe, (6) Antiseptic Wipes, (6) Pain-A-Rest Tablets, (6) Sting Relief Wipes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Buyer beware. Kits purchased in 5/12 have experation date of 5/12. September 10, 2012
  • 2016-05-04 T22:24:05.480-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5M578, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.