Skip Content

First Aid Kit,Unitized,White,25 People close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Unitized, White, 25 People

Price $83.90 / each

Please sign in or register to access lists

Go

Ship to: 11743 (Change)

Go

Invalid Zip Code

MELVILLE branch 546

  • Item # 4EY93
  • Mfr. Model # 019712-0007L
  • NSN # 
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeUnitized
  • People Served25
  • Case MaterialPlastic
  • ColorWhite
  • Number of Shelves2
  • WaterproofYes
  • Height10"
  • Width10"
  • Depth3"
  • Color CodeYellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • IncludesUnitized Supplies for Outdoor Applications
  • StandardsANSI Z308.1-2003
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Contents

What items and quantities does this kit contain?
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about KristinR is loaded.
Additional information about KristinR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this includes Unitized First Aid Kit, 24 Unit, Plastic Pieces Per
Unit Units Per Kit Description Refill Number 16 3
Adhesive bandage, 1" X 3", plastic 020795 2 1
Adhesive tape, 1/2" X 2.5 yd. 020445 1 1
Bandage Compress, 4" 020768 1 1 Eye-Lert®,
1 oz., eyewash 020699 10 1 Fingertip bandage,
cloth 020855 6 2 First Aid / burn cream with aloe
020135 1 1 First Aid guide 045027 1 1 Forceps
and scissors 020550 1 1 Instant cold pack
020667 2 1 Gauze bandage, 2" X 6 yd. 020630 1
1 Gauze compress, 36" square 020645 4 2
Gauze pads, 3" X 3", sterile 020430 8 1 Knuckle
bandage, cloth 020020 1 1 Poison control
directory 10 2 PVP iodine wipes 021201 10 1
Sting relief wipe 021202P 1 2 Synthetic medical
gloves (pairs) 029990 1 1 Triangular bandage
020374 . Thank you for using Grainger.com Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-02T19:44:27.451-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EY93, prod, sort_default
1 of 1
  • 2015-08-02T19:44:27.453-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EY93, prod, sort_default
1 of 1