Skip Content

First Aid Kit,Bulk,White,75 People close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Bulk, White, 75 People

Price $104.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EY90
  • Mfr. Model # 019706-0004L
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 3.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • People Served75
  • Case MaterialPlastic
  • ColorWhite
  • Number of Shelves2
  • WaterproofYes
  • Height14"
  • Width11"
  • Depth3-1/4"
  • Color CodeNo
  • Includes(146) Adhesive Bandages, (12) Burn Treatment Packs, (5) Eye Treatment Packs, (36) Medicinals
  • StandardsANSI Z308.1-2003
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Kit is weatherproof to keep supplies clean and dry. Nonunitized.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I print the refil list for inventory

North by Honeywell First Aid Kit Bulk for up to 75 people
refil list z019706
3 months ago
by
Read all my Q&A
 
Please wait while more information about tonigetz is loaded.
Additional information about tonigetz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:44:30.576-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EY90, prod, sort_default
1 of 1
  • 2015-09-03T19:44:30.578-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EY90, prod, sort_default
1 of 1