Skip Content

First Aid Kit,Bulk,Red,25 People close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, Red, 25 People

Price $94.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TB83
  • Mfr. Model # 018500-4222
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable first aid kit comes packed in a bag with carrying handles, and also includes shoulder straps.

View More

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • People Served 25
  • Case Material Nylon
  • Color Red
  • Number of Shelves 0
  • Waterproof No
  • Height 11-1/2"
  • Width 7"
  • Depth 6"
  • Color Code No
  • Includes (1) 1" x 3" Adhesive Bandage, (4) Cloth Fingertip Bandages, (6) Cloth Knuckle Bandages, (4) XL Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1" x 5 yd. Adhesive Tape, (1) Antibiotic Ointment, (1) 2 oz. Antiseptic Spray, (1) 2 oz. Burn Pump Spray, (1) 2" Offset Bandage Compress, (1) 18 x 36" Gauze Compress, (10) 3" x 3" Sterile Gauze Pads, (2) 2" x 6 yd. Conforming Bandage, (1) 3 x 5 yd. Self Adhesive Wrap, (4) Sterile Eye Pads, (1) 4 oz. Eye-Lert(R) Eyewash, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (1) Rescue Blanket, (2) Nitrile Gloves, (1) Sterile Trauma Pad, (1) Wire Splint, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.