Skip Content

CPR Barrier First Aid Kit,Bulk,Red,62Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CPR Barrier First Aid Kit, Bulk, Red, 62Pcs

Price $155.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JPA8
  • Mfr. Model # 018504-4222
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCPR Barrier First Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components62
  • People Served25
  • Case MaterialNylon
  • ColorRed
  • Number of Shelves0
  • WaterproofNo
  • Height11-1/2"
  • Width7"
  • Depth6"
  • Color CodeNo
  • Includes(1) Antibiotic Ointment, (1) Triangular Bandage, (1) Wire Splint, (1) Rescue Blanket, (1) Gauze Compress, 18" x 36", (1) Bandage Compress, 2" Offset, (1) Hydrocortisone Cream, (4) Sterile Eye Pads, (1) Angled Scissor, (1) Pointed Forceps, (1) 1" x 3" Woven Bandage, (4) Adhesive Bandages XL, (1) Antiseptic Spray, (1) Burn Relief Spray, (10) Sterile 3" x 3" Gauze Pads, (1) ASHI First Aid Guide, (2) Conforming Bandages, 2" x 4.1 yd., (1) Adhesive Tape, (10) PVP Prep Pads, (1) ABD Combine Pad, 5" x 9", (2pr) Nitrile Gloves, (2) Instant Cold Packs, (1) Self-Adhesive Wrap, 3" x 5 yd., (4) Woven Fingertip Bandages, (6) Woven Knuckle Bandages, (1) CPR Microshield
  • StandardsANSI Z308.1-2009
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

First Responder Kits
Portable, lightweight kits make it easy to bring essential first aid supplies to virtually anywhere they're needed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Craig33 is loaded.
Additional information about Craig33 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

1) Antibiotic Ointment, (1) Triangular Bandage, (1) Wire Splint, (1) Rescue Blanket, (1) Gauze Compress, 18" x 36", (1) Bandage Compress, 2" Offset, (1) Hydrocortisone Cream, (4) Sterile Eye Pads, (1) Angled Scissor, (1) Pointed Forceps, (1) 1" x 3" Woven Bandage, (4) Adhesive Bandages XL, (1) Antiseptic Spray, (1) Burn Relief Spray, (10) Sterile 3" x 3" Gauze Pads, (1) ASHI First Aid Guide, (2) Conforming Bandages, 2" x 4.1 yd., (1) Adhesive Tape, (10) PVP Prep Pads, (1) ABD Combine Pad, 5" x 9", (2pr) Nitrile Gloves, (2) Instant Cold Packs, (1) Self-Adhesive Wrap, 3" x 5 yd., (4) Woven Fingertip Bandages, (6) Woven Knuckle Bandages, (1) CPR Microshield

Thank you for using Grainger.com Ask & Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:38:50.193-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JPA8, prod, sort_default
1 of 1
  • 2015-08-02T19:38:50.195-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JPA8, prod, sort_default
1 of 1