Skip Content

CPR Barrier First Aid Kit,Bulk,Red,40Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CPR Barrier First Aid Kit, Bulk, Red, 40Pcs

Price $85.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3JPA4
  • Mfr. Model # 018505-4221
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CPR Barrier First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 40
  • People Served 10
  • Case Material Nylon
  • Color Red
  • Number of Shelves 0
  • Waterproof No
  • Height 8-3/4"
  • Width 6"
  • Depth 2-3/4"
  • Color Code No
  • Includes (1) Pointed Plastic Forceps, (1) Angled Scissor, (1) Instant Cold Pack, (1) Conforming Bandage Roll, 2" x 4.1 yd., (2 pr) Nitrile Gloves, (1) Antibiotic Ointment, (10) PVP Prep Pads, (6) First Aid Burn Cream, (1) Adhesive Tape, (4) Sterile Eye Pads, (1) Buffered Eyewash, 1 oz., (1) Adhesive Bandage, 1" x 3", (4) Adhesive Bandage, XL, (4) Woven Fingertip Bandages, (4) Woven Knuckle Bandages, (1) Gauze Pads, 3" x 3", (1) Gauze Compress, 18" x 36", (1)Triangular Bandage, (1) ASHI First Aid Guide, (1) CPR Microshield
  • Standards ANSI Z308.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


First Responder Kits
Portable, lightweight kits make it easy to bring essential first aid supplies to virtually anywhere they're needed.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.