Skip Content

 
Faceshield Visor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Faceshield Visor

Technical Specs

  • Item Faceshield Visor 
  • Color Clear 
Material
Please Select
Visor Height
Please Select
Visor Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Visor Height
Visor Width
Price
Qty
Please use Qty box to add item(s) to cart.
A8154
Polycarbonate
8"
15-1/2"

$11.95 / each

Enter location to check availability
Catalog Page #  NA

Price $11.95 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Visor Height 8"
  • Visor Width 15-1/2"
A8152/60
Polycarbonate
8"
15-1/2"

$11.75 / each

Enter location to check availability
Catalog Page #  NA

Price $11.75 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Visor Height 8"
  • Visor Width 15-1/2"
11390064
Propionate
8-1/2"
15"

$10.76 / each

Enter location to check availability
Catalog Page #  NA

Price $10.76 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Propionate
  • Visor Height 8-1/2"
  • Visor Width 15"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms