Skip Content

Venom Pump Kit,13 Piece,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Venom Pump Kit, 13 Piece, Yellow

Price: NA

Item no longer available


  • Item # 4T312
  • Mfr. Model # 123924
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVenom Pump Kit
  • Number of Components13
  • People Served1
  • Case MaterialPlastic
  • ColorYellow
  • PortableYes
  • WaterproofNo
  • Height3-1/2"
  • Width4-3/4"
  • Depth1-1/2"
  • IncludesThe Bite Book Brochure Detailing Treatment Instructions, (1) Safety Razor, (2) PVP Iodine Wipes, (4) Adhesive Bandages, (1) First Aid Tape Roll, (4) Sting Relief Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Kit includes a pump that creates a powerful vacuum over wound to draw out poison, Bite Book Brochure with detailed treatment instructions, safety razor for shaving around wound, PVP iodine wipes, and adhesive bandages for protecting wound after treatment.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.