Skip Content

 
Elastic Wrap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elastic Wrap


Technical Specs

  • Sterile/Non-Sterile Non-Sterile 
  • Package Type Bulk 
  • Length 5 yd. 
Item
Please Select
Color
Please Select
Material
Please Select
Waterproof
Please Select
Width
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Item
Color
Material
Waterproof
Width
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
041960
Elastic Wrap
Beige
Cotton Cloth
No
2"
ANSI Z308.1-2009

$10.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $10.00 / pkg. of 5

Technical Specs

  • Item Elastic Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Cotton Cloth
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 5 yd.
  • Standards ANSI Z308.1-2009
041966
Elastic Wrap
Beige
Elastic Fabric
No
4"

$19.06 / pkg. of 5

Enter location to check availability
Catalog Page #  2234 

Price $19.06 / pkg. of 5

Technical Specs

  • Item Elastic Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Elastic Fabric
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 5 yd.
Z041965
Elastic Wrap
Beige
No
3"

$16.93 / pkg. of 5

Enter location to check availability
Catalog Page #  2234 

Price $16.93 / pkg. of 5

Technical Specs

  • Item Elastic Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 5 yd.
720070
Elastic Wrap
Blue
1"

$13.24 / pkg. of 5

Enter location to check availability
Catalog Page #  2234 

Price $13.24 / pkg. of 5

Technical Specs

  • Item Elastic Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Blue
  • Package Type Bulk
  • Width 1"
  • Length 5 yd.
720072
Elastic Wrap
Blue
3"
ANSI Z308.1-2009

$10.39 / each

Enter location to check availability
Catalog Page #  2234 

Price $10.39 / each

Technical Specs

  • Item Elastic Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Blue
  • Package Type Bulk
  • Width 3"
  • Length 5 yd.
  • Standards ANSI Z308.1-2009
720073
Elastic Wrap
Blue
4"

$8.52 / each

Enter location to check availability
Catalog Page #  2234 

Price $8.52 / each

Technical Specs

  • Item Elastic Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Blue
  • Package Type Bulk
  • Width 4"
  • Length 5 yd.
720071
Self-Adherent Wrap
Blue
2"

$5.29 / each

Enter location to check availability
Catalog Page #  2234 

Price $5.29 / each

Technical Specs

  • Item Self-Adherent Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Blue
  • Package Type Bulk
  • Width 2"
  • Length 5 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More