Skip Content

First Aid Kit,Bulk,White,788 Pcs,200 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Bulk, White, 788 Pcs, 200 Ppl

Price $429.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AC21
  • Mfr. Model # 019722-0011L
  • NSN # 6545-00-116-1410
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 25.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components788
  • People Served200
  • Case MaterialSteel
  • ColorWhite
  • Number of Shelves4
  • WaterproofNo
  • Height23-3/4"
  • Width18-1/2"
  • Depth7-7/8"
  • Color CodeNo
  • Includes(200) 3/4" x 3" Cloth Adhesive Bandages, (200) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (2) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (10) Conforming Bandage, 2" x 6 yd., (10) Conforming Bandage, 3" x 6 yd., (30) 2" x 3" Non Adherent Pads, (2) 1/2" x 5 yd. Adhesive Tape, (1) 1" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (20) 2" x 2" Sterile Gauze Pads, (40) Alcohol Prep Pads, (30) Antibiotic Ointment, (3) Instant Cold Pack, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (2) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (200) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (100) PVP Iodine Wipes, (50) Cherry Cough Drops, (1) First Aid Guide
  • StandardsANSI Z308.1-2003
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Kit with plastic case is weatherproof to keep supplies clean and dry. Rustproof steel case has carrying handles and mounting brackets.

Repair Parts

Displaying repair parts for model:
  • 019722-0011L

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.