Skip Content

First Aid Kit,Bulk,White,100 People close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 100 People

Price $207.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4A421
  • Mfr. Model # 019720-0009L
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 11.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rustproof steel cabinet has a carrying handle and mounting brackets.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • People Served 100
  • Case Material Metal
  • Color White
  • Number of Shelves 2
  • Waterproof No
  • Height 15"
  • Width 11"
  • Depth 5"
  • Color Code No
  • Includes (100) 3/4" x 3" Cloth Adhesive Bandages, (100) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (1) Non-Sterile Triangular Bandage, (4) 2" x 6 yd. Conforming Bandage, (20) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (20) Alcohol Prep Pads, (10) Antibiotic Ointment, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (1) First Aid Guide
  • Standards ANSI Z308.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.