Skip Content

Nitrile Chemical Resistant Gloves, 15 mil Thickness, Sanitized Interior Lining, Size 9, Green, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile Chemical Resistant Gloves, 15 mil Thickness, Sanitized Interior Lining, Size 9, Green, PR 1

Price $3.72 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5T090
  • Mfr. Model # LA142G/9
  • UNSPSC # 46181504
  • Catalog Page # 2060
  • Catalog Group # D0496
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlined Nitrile Latex Gloves offer strong wear resistance to cuts, snags and abrasion for dependable, long-lasting protection.

Nitrile material offers better tear strength than other elastomers. Unlined Nitrile Latex Gloves resist most common solvents, oils and acids. Flexible curved hand design improves dexterity and provides a natural fit. Suggested for food processing, chemical processing, parts cleaning and automotive assembly. 13"L. 15-mil thick. Size 9.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Finish Smooth
  • Thickness 15 mil
  • Length 13"
  • Cuff Straight
  • Lining Sanitized Interior
  • Size 9
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards USDA and FDA regulations, 21 CFR, for use in food processing
  • Application Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease
  • Special Features Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Resists Abrasion, Cuts, Punctures, Solvents, Caustics and Snags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.