Skip Content

Chemical Resistant Glove,17 mil,Sz 10,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 17 mil, Sz 10, PR

NORTH BY HONEYWELL

Price: $84.10 / pair

Please sign in or register to access lists

  • Item # 4JD46
  • Mfr. Model # B174/10
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D0569
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemChemical Resistant Gloves
  • MaterialRubber
  • FinishSmooth
  • Thickness17 mil
  • Length14"
  • CuffRolled Bead
  • Size10
  • ColorBlack
  • Supported/UnsupportedUnsupported
  • StandardsMeeting the requirements of MIL-DTL-43976D
  • ApplicationAircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found In Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found In Laboratories and The Manufacture of Man Made Fibers
  • Special FeaturesFlexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • ResistsGas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Durable, cement-dipped butyl rubber offers superior resistance to most chemicals. Butyl Gloves have comfortable, curved finger and hand design. Suggested for dioxane, ketones, acetone, aldehydes, alcohols, esters and most organic acids or caustics.

• Butyl Gloves Offer Highest Permeation Resistance Available to Gas or Water Vapors

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.