Skip Content

 
Cap-Mounted Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap-Mounted Ear Muff


Noise Reduction Rating NRR
Please Select
Color
Please Select
Dielectric
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Color
Dielectric
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
EM4157
20dB
Blue
Yes

$30.30 / each

Cap-Mounted Ear Muff,20dB,Blue
Catalog Page #  NA

Price $30.30 / each

Technical Specs

  • Noise Reduction Rating NRR20dB
  • ColorBlue
  • DielectricYes
EM7209
23dB
Black/White
No

$56.65 / pair

Ear Muff,Cap Mount,23dB,Black/White,PR
Catalog Page #  NA

Price $56.65 / pair

Technical Specs

  • Noise Reduction Rating NRR23dB
  • ColorBlack/White
  • DielectricNo
EM7206
27dB
Black/White
No

$55.60 / each

Cap-Mounted Ear Muff,27dB,Black/White
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • Noise Reduction Rating NRR27dB
  • ColorBlack/White
  • DielectricNo