Skip Content

 
CPR Barrier First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPR Barrier First Aid Kit, Bulk


Technical Specs

  • Item CPR Barrier First Aid Kit 
  • Mount Type Portable 
  • Kit Type Bulk 
  • Case Material Nylon 
  • Color Red 
  • Waterproof No 
  • Color Code No 
  • Number of Shelves
  • Standards ANSI Z308.1-2009 
Number of Components
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Components
Height
Width
Depth
People Served
Price
Qty
Please use Qty box to add item(s) to cart.
018505-4221
40
8-3/4"
6"
2-3/4"
10

$87.10 / each

Enter location to check availability
Catalog Page #  NA

Price $87.10 / each

Technical Specs

  • Item CPR Barrier First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 40
  • Case Material Nylon
  • Color Red
  • Waterproof No
  • Height 8-3/4"
  • Width 6"
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Standards ANSI Z308.1-2009
018504-4222
62
11-1/2"
7"
6"
25

$159.00 / each

Enter location to check availability
Catalog Page #  NA

Price $159.00 / each

Technical Specs

  • Item CPR Barrier First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 62
  • Case Material Nylon
  • Color Red
  • Waterproof No
  • Height 11-1/2"
  • Width 7"
  • Depth 6"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Standards ANSI Z308.1-2009
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More