Skip Content

Primair(TM) Plus Bib Hood,Tychem(R) QC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Primair(TM) Plus Bib Hood, Tychem(R) QC

Price $140.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AAN8
  • Mfr. Model # PA111
  • UNSPSC # 46182007
  • Catalog Page # 2176
  • Shipping Weight 2.47 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the NORTH® Primair™ Plus bib hood with the NORTH Compact Air® 200 series powered air-purifying respirator (PAPR) assembly kits, Nos. 16M250 and 16M251, sold separately. Tychem® QC hood with ratchet suspension.

View More

Technical Specs

  • Item Bib Hood
  • Mask Size Universal
  • Color White
  • Material Tychem(R) QC
  • Suspension Ratchet
  • For Use With Compact Air (TM) PAPR
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by In my opinion this is the best disposable hood available. The internal configuration ensures a constant stream of air blowing over the users face, which helps keep them cool while wearing the hood. I wish the battery connection on the belt unit was as good as the hood. (Thats the only thing I find a problem with the North PAPR system). The tear away's on the visor allow the hood to be used for longer before swapping it out for a new one. June 23, 2014
  • 2016-05-04 T22:26:56.847-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1AAN8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.