Skip Content

 
Alcohol Prep Pads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Alcohol Prep Pads

NORTH BY HONEYWELL


Technical Specs

  • ApplicationAntiseptics and Wound Care 
  • ItemAlcohol Prep Pads 
Package Type
Please Select
Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Package Type
Size
Availability
Price
Qty
021047
Box
1" x 2-1/2"

$1.70 / pkg. of 10

Alcohol Prep Pads,1 In. x 2-1/2 In,PK 10
Catalog Page #  NA

Price: $1.70 / pkg. of 10

Technical Specs

  • ApplicationAntiseptics and Wound Care
  • ItemAlcohol Prep Pads
  • Package TypeBox
  • Size1" x 2-1/2"
032525
Pouch
1" x 2"

$12.38 / pkg. of 100

Alcohol Prep Pads,Pouch,1 x 2 In.,PK 100
Catalog Page #  2439 

Price: $12.38 / pkg. of 100

Technical Specs

  • ApplicationAntiseptics and Wound Care
  • ItemAlcohol Prep Pads
  • Package TypePouch
  • Size1" x 2"