Skip Content

Hand Tap,Bottom,16x1.50mm,Bright close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Tap, Bottom, 16x1.50mm, Bright

Price $48.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20163 (Change)

Go

Invalid Zip Code


DULLES branch 908

  • Item # 11V290
  • Mfr. Model # 20587
  • UNSPSC # 23153305
  • Catalog Page # 3197
  • Shipping Weight 0.194 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StyleBottoming
  • SizeM16
  • Pitch1.50mm
  • MaterialM1 Tool Steel
  • FinishBright
  • Number of Flutes4
  • Overall Length97mm
  • Thread Length46mm
  • Shank Dia.12.00mm
  • Thread TypeMetric Fine
  • Pitch Diameter LimitsD6
  • List NumberCommon Specials
  • StandardsANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

For general machining applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.