Skip Content

Tubing,Norprene(R),1/2 In OD,50 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tubing, Norprene(R), 1/2 In OD, 50 Ft

Price $278.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LRD4
  • Mfr. Model # APW00019
  • UNSPSC # 31231314
  • Catalog Page # 3544
  • Shipping Weight 3.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Norprene® Tubing

• Temp. range: -75° to 275°F Hardness: Shore A61 50-ft. length
Features longer service life than neoprene, EPDM, and other general-purpose tubing. Heat-sealable—can be joined without fittings. Excellent resistance to heat, ozone, abrasion, and inorganic fluid.
Meets FDA 177.2600 criteria; 3-A sanitary standards; NSF-51 compliant for A-60-F and A-60-F I.B.
A-60-F I.B. Pressure Tubing

• Burst pressure: 1:4 ratio
Ozone- and UV light-resistant. For food and dairy processing applications.

View More

Technical Specs

  • Item Tubing
  • Type Norprene(R), A-60-F I.B.
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Wall Thickness 1/8"
  • Material Norprene(R)
  • Max. Pressure (PSI) 125
  • Burst Pressure (PSI) 1:4 Ratio
  • Vacuum Rating (Inches Hg) 29.9
  • Temp. Range (F) -75 to 275
  • Hardness Shore A: 61
  • Color Cream
  • Standards FDA 1777.2600 Criteria, 3-A Sanitary Standards, NSF-51
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.