Skip Content

Compact Table Top Freezer,Manual close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Compact Table Top Freezer, Manual

Price $993.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39M910
  • Mfr. Model # LF021WWW/0M
  • UNSPSC # 24131602
  • Catalog Page # 809
  • Shipping Weight 55.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Freezer
  • Type Compact Table Top
  • Freezer Capacity 1.42 cu.ft.
  • Temperature Range (C) -10 to -20 Degrees
  • Control Type Adjustable Thermostat
  • Color White
  • Defrost Manual
  • Cord Length 6 ft.
  • Voltage 115V, 60 Hz
  • Amps 1.2
  • Door Hinge Right
  • Door Type Solid
  • Height 20-3/16"
  • Width 17-3/8"
  • Depth 19"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I just would like to know if this is just like a conventional freezer or I would need to do more than just plugging it in and achieving -20 degrees C temp.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Alejandra is loaded.
Additional information about Alejandra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This item is just like a conventional freezer except for the fact that it has a thermostat on the back side for temperature control. This is what you would use to set the temperature on this unit.

Thank you for using Grainger Ask and Answer
7 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:30.073-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39M910, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:30.075-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39M910, prod, sort_default
1 of 1