Skip Content

 
Swivel Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Swivel Tee 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Connection Type Tube x MNPT 
  • Max. Pressure 150 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
M24670118
1/8"
1/8"
7/16"

$43.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $43.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24670110
1/8"
10-32
5/16"

$50.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $50.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24670218
5/32"
1/8"
7/16"

$50.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $50.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24670210
5/32"
10-32
5/16"

$51.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24670416
1/4"
1/16"
5/16"

$45.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $45.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24670418
1/4"
1/8"
7/16"

$47.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $47.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24670410
1/4"
10-32
5/16"

$51.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22670405
1/4"
5mm
5/16"

$51.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M02670403
4mm
3mm
8mm

$63.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $63.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size 3mm
  • Max. Pressure 150 psi
  • Hex Size 8mm
M02670405
4mm
5mm
8mm

$71.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $71.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 8mm
M01670618
6mm
1/8"
14mm

$70.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $70.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 14mm
M02670605
6mm
5mm
8mm

$83.80 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $83.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Swivel Tee
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More