Skip Content

 
Swivel Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Swivel Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Connection Type Tube x MNPT 
  • Max. Pressure 150 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
M24470116
1/8"
1/16"
5/16"

$31.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $31.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24470118
1/8"
1/8"
7/16"

$29.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24470128
1/8"
1/4"
35/64"

$36.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $36.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • Hex Size 35/64"
M24470110
1/8"
10-32
5/16"

$32.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22470103
1/8"
3mm
5/16"

$40.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $40.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 3mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22470106
1/8"
6mm
5/16"

$33.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24470216
5/32"
1/16"
5/16"

$30.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24470218
5/32"
1/8"
7/16"

$29.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24470210
5/32"
10-32
5/16"

$33.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24470416
1/4"
1/16"
5/16"

$33.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24470418
1/4"
1/8"
7/16"

$29.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24470410
1/4"
10-32
5/16"

$38.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $38.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22470406
1/4"
6mm
5/16"

$39.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $39.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M01470418
4mm
1/8"
14mm

$31.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $31.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 14mm
M02470403
4mm
M3
8mm

$43.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $43.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M3
  • Max. Pressure 150 psi
  • Hex Size 8mm
M02470405
4mm
M5
8mm

$41.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $41.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M5
  • Max. Pressure 150 psi
  • Hex Size 8mm
M02470406
4mm
M6
8mm

$41.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $41.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M6
  • Max. Pressure 150 psi
  • Hex Size 8mm
M01470618
6mm
1/8"
14mm

$37.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $37.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 14mm
M02470605
6mm
M5
8mm

$43.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $43.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size M5
  • Max. Pressure 150 psi
  • Hex Size 8mm
M02470606-257
6mm
M6
8mm

$50.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $50.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size M6
  • Max. Pressure 150 psi
  • Hex Size 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More