Skip Content

 
Hex Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Hex Adapter 
  • Basic Material Plastic 
  • Body Material Polybutylene 
  • Connection Type Tube x MNPT 
  • Max. Pressure 150 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NORGREN 
Select items to compare View Compare
43 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
M242A0116
1/8"
1/16"
5/16"

$22.14 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.14 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24250116
1/8"
1/16"
5/16"

$23.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M21250118
1/8"
1/8"

$35.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $35.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
M242A0118
1/8"
1/8"
21/64"

$19.48 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.48 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 21/64"
M24250118
1/8"
1/8"
7/16"

$19.09 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.09 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M24250128
1/8"
1/4"

$32.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
M242A0110
1/8"
10-32
3/16"

$23.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 3/16"
M24250110
1/8"
10-32
5/16"

$22.14 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.14 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22250103
1/8"
3mm
9/32"

$29.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 3mm
  • Max. Pressure 150 psi
  • Hex Size 9/32"
M22250105
1/8"
5mm
5/16"

$23.61 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.61 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M222A0105
1/8"
5mm
5/16"

$25.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $25.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M22250106
1/8"
6mm
5/16"

$27.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $27.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M222A0106
1/8"
6mm
5/16"

$29.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M24250216
5/32"
1/16"
5/16"

$22.74 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.74 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M242A0218
5/32"
1/8"
21/64"

$20.59 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $20.59 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 21/64"
M24250218
5/32"
1/8"
7/16"

$19.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M242A0210
5/32"
10-32
3/16"

$25.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $25.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 3/16"
M24250210
5/32"
10-32
5/16"

$23.29 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.29 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M222A0405
5/32"
5mm
5/16"

$27.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $27.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M242A0416
1/4"
1/16"
13/32"

$22.84 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.84 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 13/32"
M24250416
1/4"
1/16"
7/16"

$23.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/16"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M21250418
1/4"
1/8"

$23.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.52 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
M242A0418
1/4"
1/8"
13/32"

$23.29 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.29 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 13/32"
M24250418
1/4"
1/8"
7/16"

$21.31 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $21.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M242A0410
1/4"
10-32
13/32"

$25.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $25.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 13/32"
M24250410
1/4"
10-32
7/16"

$26.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $26.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 10-32
  • Max. Pressure 150 psi
  • Hex Size 7/16"
M22250405
1/4"
5mm
5/16"

$26.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $26.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 5mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M222A0406
1/4"
6mm
0.010"

$27.80 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $27.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 0.010"
M22250406
1/4"
6mm
5/16"

$28.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $28.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 6mm
  • Max. Pressure 150 psi
  • Hex Size 5/16"
M01250418
4mm
1/8"
12mm

$22.89 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.89 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 12mm
M012A0418
4mm
1/8"
3mm

$23.29 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.29 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 3mm
M022A0403
4mm
M3

$29.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M3
  • Max. Pressure 150 psi
M02250403
4mm
M3
8mm

$30.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M3
  • Max. Pressure 150 psi
  • Hex Size 8mm
M022A0405
4mm
M5

$30.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M5
  • Max. Pressure 150 psi
M02250405
4mm
M5
8mm

$30.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M5
  • Max. Pressure 150 psi
  • Hex Size 8mm
M022A0406
4mm
M6

$30.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M6
  • Max. Pressure 150 psi
M02250406
4mm
M6
8mm

$32.40 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 4mm
  • Pipe Size M6
  • Max. Pressure 150 psi
  • Hex Size 8mm
M01250618
6mm
1/8"
12mm

$21.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $21.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 12mm
M012A0618
6mm
1/8"
3mm

$30.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Hex Size 3mm
M022A0605
6mm
M5

$37.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $37.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size M5
  • Max. Pressure 150 psi
M02250605
6mm
M5
10mm

$30.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size M5
  • Max. Pressure 150 psi
  • Hex Size 10mm
M022A0606
6mm
M6

$68.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $68.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size M6
  • Max. Pressure 150 psi
M02250606
6mm
M6
10mm

$36.40 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $36.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Adapter
  • Basic Material Plastic
  • Body Material Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size M6
  • Max. Pressure 150 psi
  • Hex Size 10mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More