Skip Content

AC Gearmotor 230/460 Nameplate RPM 76 Max. Torque 884 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC Gearmotor 230/460 Nameplate RPM 76 Max. Torque 884 in.-lb. Enclosure TEFC

Price $712.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NUC4
  • Mfr. Model # SK372.1-80L/4 23
  • UNSPSC # 20101617
  • Catalog Page # 94
  • Shipping Weight 40.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • Phase 3
  • Hz 60
  • Shaft Orientation Inline
  • Nameplate RPM 76
  • RPM @ 50 Hz 63
  • No Load RPM 76
  • Max. Torque 884 in.-lb.
  • Starting Torque 38.1 in.-lb.
  • Overhung Load 1071 lb.
  • Input HP 1
  • Gear Ratio 23:1
  • Full Load Amps 3.66/1.83
  • Insulation Class F
  • Enclosure TEFC
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting Horizontal
  • Motor Type 3-Phase
  • Motor Frame 80
  • Length Less Shaft 16.89"
  • Service Factor 2
  • Keyway Size 1/4" Square x 1-1/4"
  • Bearings Ball
  • Lubrication Mineral Oil
  • Finish Unpainted
  • Housing Die Cast Aluminum Alloy
  • Gear Case Material Die Cast Aluminum Alloy
  • Gears Helical
  • Gear Type Helical
  • Seals Double Lip
  • Application Power Transmission
  • Standards UL Recognized/CSA/CE
  • RPM Range 76 to 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.