Skip Content

AC Gearmotor,28 rpm,TEFC,230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 28 rpm, TEFC, 230/460V

Price $638.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NUA2
  • Mfr. Model # SK372.1-71L/4 60.83
  • UNSPSC # 20101617
  • Catalog Page # 113
  • Shipping Weight 40.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage230/460VAC
  • Phase3
  • Hz60
  • Shaft OrientationInline
  • Nameplate RPM28
  • RPM @ 50 Hz23
  • No Load RPM28
  • Max. Torque1106 in.-lb.
  • Starting Torque18 in.-lb.
  • Overhung Load1099 lb.
  • Input HP1/2
  • Gear Ratio60.83
  • Full Load Amps1.90/0.95
  • Insulation ClassF
  • EnclosureTEFC
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingHorizontal
  • Motor TypeInverter Duty
  • Motor Frame71
  • Length Less Shaft15.9"
  • Service Factor1.2
  • Keyway Size1/4" Square x 1-1/4"
  • BearingsBall
  • LubricationMineral Oil
  • FinishUnpainted
  • HousingDie Cast Aluminum Alloy
  • Gear Case MaterialDie Cast Aluminum Alloy
  • GearsHelical
  • Gear TypeHelical
  • SealsDouble Lip
  • ApplicationPower Transmission
  • StandardsUL Recognized/CSA/CE
  • RPM Range16 to 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Why does Grainger not show dimensional drawings online?
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Steve42 is loaded.
Additional information about Steve42 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At this time we are unable to provide dimensional drawings online. Please call 1-888-361-8649 to request these. I have emailed one to you.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:41:23.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NUA2, prod, sort_default
1 of 1
  • 2015-08-02T19:41:23.845-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NUA2, prod, sort_default
1 of 1