Skip Content

 
NORD Right Angle 230/460VAC AC Gearmotors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NORD Right Angle 230/460VAC AC Gearmotors


Technical Specs

  • Item AC Gearmotor 
  • Voltage 230/460 
RPM Range
Please Select
Input HP
Please Select
Nameplate RPM
Please Select
Max. Torque
Please Select
Overhung Load
Please Select
Gear Ratio
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
RPM Range
Input HP
Nameplate RPM
Max. Torque
Overhung Load
Gear Ratio
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
SK9012.1-80L/4-12.23-A
100 to 150
1
137
469 in.-lb.
1268 lb.
12:1
3.7/1.8

$1,564.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,564.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 100 to 150
  • Input HP 1
  • Nameplate RPM 137
  • Max. Torque 469 in.-lb.
  • Overhung Load 1268 lb.
  • Gear Ratio 12:1
  • Full Load Amps 3.7/1.8
SK9012.1-100L/4-12.23-A
100 to 150
3
137
1363 in.-lb.
1109 lb.
12:1
9.0/4.5

$1,771.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,771.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 100 to 150
  • Input HP 3
  • Nameplate RPM 137
  • Max. Torque 1363 in.-lb.
  • Overhung Load 1109 lb.
  • Gear Ratio 12:1
  • Full Load Amps 9.0/4.5
SK9012.1-100LA/4-12.23-A
100 to 150
5
137
2239 in.-lb.
950 lb.
12:1
15.2/7.6

$1,805.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,805.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 100 to 150
  • Input HP 5
  • Nameplate RPM 137
  • Max. Torque 2239 in.-lb.
  • Overhung Load 950 lb.
  • Gear Ratio 12:1
  • Full Load Amps 15.2/7.6
SK9012.1-80L/4-97.36-A
16 to 30
1
17
3708 in.-lb.
1085 lb.
97:1
3.7/1.8

$1,564.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,564.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 16 to 30
  • Input HP 1
  • Nameplate RPM 17
  • Max. Torque 3708 in.-lb.
  • Overhung Load 1085 lb.
  • Gear Ratio 97:1
  • Full Load Amps 3.7/1.8
SK9012.1-80L/4-76.53-A
16 to 30
1
22
2867 in.-lb.
1334 lb.
77:1
3.7/1.8

$1,564.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,564.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 16 to 30
  • Input HP 1
  • Nameplate RPM 22
  • Max. Torque 2867 in.-lb.
  • Overhung Load 1334 lb.
  • Gear Ratio 77:1
  • Full Load Amps 3.7/1.8
SK9012.1-90S/4-41.65-A
31 to 50
1-1/2
41
2363 in.-lb.
1438 lb.
42:1
4.8/2.4

$1,607.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,607.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 31 to 50
  • Input HP 1-1/2
  • Nameplate RPM 41
  • Max. Torque 2363 in.-lb.
  • Overhung Load 1438 lb.
  • Gear Ratio 42:1
  • Full Load Amps 4.8/2.4
SK9012.1-100L/4-41.65-A
31 to 50
3
41
4611 in.-lb.
601 lb.
42:1
9.0/4.5

$1,771.00 / each

Enter location to check availability
Catalog Page #  94 

Price $1,771.00 / each

Technical Specs

  • Item AC Gearmotor
  • Voltage 230/460
  • RPM Range 31 to 50
  • Input HP 3
  • Nameplate RPM 41
  • Max. Torque 4611 in.-lb.
  • Overhung Load 601 lb.
  • Gear Ratio 42:1
  • Full Load Amps 9.0/4.5
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More