Skip Content

NBR/PVC Based Elastomeric Pipe Insulation, 1/2" Wall Thickness, Pre-Slit, Pre Glued Insulation Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NBR/PVC Based Elastomeric Pipe Insulation, 1/2" Wall Thickness, Pre-Slit, Pre Glued Insulation Type

Clearance Price $15.24 / each

Price $16.36 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WYF5
  • Mfr. Model # 6RXL048200
  • UNSPSC # 30141505
  • Catalog Page # 3523
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe Insulation

• 6-ft. lengths
Elastomeric material retards heat loss, prevents condensation, and provides effective moisture vapor resistance. Environmentally friendly and CFC-free. Mold- and mildew-resistant, fiber-free, and nondusting. Can be used in underground applications above the water table. Seal before back-filling.
Meet ASTM C 411, C 534 Type 1, D 1056-00-2B1, and E 84 2" 25/50 tested according to UL 723 and NFPA 255. CAN/ULC S102-M88, FMRC 2006 Approval Guide Chapter 14, NFPA 90A Sect. 2.3.3, and FM Approved. Meet UL 94-5V Flammability Classification (Recognition No. E300774) and UL 181 Sections 11.0 and 16.0.
Flexible Elastomeric (Rubber) Closed-Cell Pipe and Fitting Insulation
Insul-Lock® Seam Seal

• Temp. range: -70° to 200°F
Preslit, preglued tubing has factory-applied pressure-sensitive adhesive.

View More

Technical Specs

  • Item Pipe Insulation
  • Material NBR/PVC Based Elastomeric
  • Insulation Type Pre-Slit, Pre Glued
  • Insulation Nominal I.D. 2"
  • Wall Thickness 1/2"
  • Length 6 ft.
  • For Iron Pipe Size 1-1/2"
  • Temp. Range -40 Degrees to 220 Degrees F
  • Approx. R Value 2.7
  • Color Black
  • Includes Pressure Sensitive Adhesive System
  • Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.