Skip Content

Fitting Insulation,90 Elbow,2 In. ID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fitting Insulation, 90 Elbow, 2 In. ID

NOMACO KFLEX

Price: $3.99 / each

Please sign in or register to access lists

  • Item # 4NPZ3
  • Mfr. Model # 801-LRE-048200
  • UNSPSC # 30141505
  • Catalog Page # 3943
  • Shipping Weight 0.06 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPipe Fitting Insulation
  • For Fitting Type90 Degrees Elbow
  • Wall Thickness1/2"
  • MaterialElastomeric
  • Insulation Nominal I.D.2"
  • ColorBlack
  • Length59/64"
  • For Iron Pipe Size1-1/2"
  • Width3"
  • Temp. Range-297 Degrees to 220 Degrees F
  • Approx. ''R'' Factor3
  • For Use OnPiping, Ducts and Tanks
  • StandardsUL 94 And Greenguard
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Fitting Insulation

• Temp. range: -297° to 220°F
K-Fit® prefabricated insulation is easier to install and provides a cleaner appearance than field-constructed insulation. Designed to fit over elbows and tees with no additional cutting or molding. Can be used for hot/cold water, chilled water, refrigeration, and air conditioning applications.
Flexible Elastomeric (Rubber) Closed-Cell Pipe and Fitting Insulation
Fitting Insulation

• Temp. range: -297° to 220°F
K-Fit® prefabricated insulation is easier to install and provides a cleaner appearance than field-constructed insulation. Designed to fit over elbows and tees with no additional cutting or molding. Can be used for hot/cold water, chilled water, refrigeration, and air conditioning applications.
Meet UL 94 and GREENGUARD standards.
Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.