Skip Content

Fitting Insulation,Elbow,1-1/8 In. ID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fitting Insulation, Elbow, 1-1/8 In. ID

Price $9.44 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4NRK4
  • Mfr. Model # 801-LREHF-068118
  • UNSPSC # 30141505
  • Catalog Page # 3948
  • Shipping Weight 0.09 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Fitting Insulation
  • For Fitting Type90 Degrees Elbow
  • Wall Thickness3/4"
  • MaterialElastomeric
  • Insulation Nominal I.D.1-1/8"
  • ColorGreen
  • Length37/64"
  • For Tube I.D.1"
  • For Tube O.D.1-1/8"
  • For Iron Pipe Size3/4"
  • Width2-5/8"
  • Temp. Range-297 Degrees to 300 Degrees F
  • Approx. "R" Value5.5
  • For Use OnPiping, Ducts and Tanks
  • StandardsUL 94
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Flexible, Halogen-Free Elastomeric (Rubber) Pipe and Fitting Insulation

• Temp. range: -297° to 300°F Green color
K-Flex ECO™ Pipe Insulation
Will not contribute to stress crack corrosion on high-temperature stainless steel applications. Can be used in solar hot water, low-pressure steam, food processing, cleanroom, and marine applications.
Comply with IMO and Solas specifications. Meet stringent testing for U.S. Navy combatant ships, as described in the Electric Boat Specifications EB 4013.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.