Skip Content

Battery Powered Sweeper,Walk Behind close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Battery Powered Sweeper, Walk Behind

NOBLES

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4VDW5
  • Mfr. Model # 611680
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 319.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.

Technical Specs

  • ItemBattery Powered Sweeper
  • StyleWalk Behind
  • Number of Brushes16 Rows
  • Frame MaterialsSteel
  • Body MaterialPlastic
  • Includes3 Hour Run Time Battery, Self Propelled, and (2) Micron Filter with Shaker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 611680

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.