Skip Content

Walk Behind Carpet Extractor,10 gal,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Walk Behind Carpet Extractor, 10 gal, 115V

Price $5,440.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VDU3
  • Mfr. Model # 9007486
  • UNSPSC # 47121609
  • Catalog Page # 1900
  • Shipping Weight 133.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWalk Behind Carpet Extractor
  • Cleaning Path20"
  • Power Source115V
  • Solution Tank Capacity10 gal.
  • Recovery Tank Capacity14.5 gal.
  • Pump Pressure100 psi
  • Vacuum Motor3 Stage, 1.8 HP
  • Brush Speed1380 rpm
  • MaterialRotational Molded
  • Cord Length50 ft.
  • Sound Level78 dBA
  • FeaturesExtractors Have a Drop-Down Hose for Easy Emptying, A Solenoid Valve that Helps Prevent Drips, and Simple Controls for Ease of Use
  • StandardsCRI
  • Green Certification or Other RecognitionCRI Green Seal of Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

Repair Parts

Displaying repair parts for model:
  • 9007486

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.