Skip Content

Walk Behind Carpet Extractor, 21 gal., (4) 6V, 235Ah Batteries, 100 psi, 22" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Walk Behind Carpet Extractor, 21 gal., (4) 6V, 235Ah Batteries, 100 psi, 22" Cleaning Path

Price $21,205.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VDT8
  • Mfr. Model # MV-STRV-0001
  • UNSPSC # 47121609
  • Catalog Page # 1708
  • Shipping Weight 755.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual counter-rotating brushes separate more soil from front and back of carpet in 1 pass. Powerful dual-shoe vacuum lifts more dirt and debris out of carpet and into tank.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 22"
  • Power Source (4) 6V, 235Ah Batteries
  • Solution Tank Capacity 21 gal.
  • Recovery Tank Capacity 21 gal.
  • Pump Pressure 100 psi
  • Vacuum Motor (2) 3 Stage 0.6 HP
  • Brush Speed 400 rpm
  • Material Rotational Molded
  • Sound Level 72 dBA
  • Features ReadySpace(R) Technology Allows Carpets to Dry and be Ready for Foot Traffic In 30 min. or Less, Rollers and Deep Cleaning Brushes Can Perform Interim and Restorative Carpet Cleaning
  • Standards CRI
  • Includes Rollers and Brushes
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.