Skip Content

Walk Behind Carpet Extractor, 5 gal., 115V, 65 psi, 15" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Walk Behind Carpet Extractor, 5 gal., 115V, 65 psi, 15" Cleaning Path

Price $4,315.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VDU6
  • Mfr. Model # 9004201-H
  • UNSPSC # 47121609
  • Catalog Page # 1708
  • Shipping Weight 145.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Speed EX™ Compact Carpet Extractor features a noncorrosive aluminum scrub head and rotomolded tanks for durability. Its handle is adjustable for ease of use and folds down for storage.

For easy cleaning and filling, the Compact Carpet Extractor operates with a lift-off solution and recovery tanks.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 15"
  • Power Source 115V
  • Solution Tank Capacity 5 gal.
  • Recovery Tank Capacity 5 gal.
  • Pump Pressure 65 psi
  • Vacuum Motor 2 Stage, 1.2 HP
  • Brush Speed 1200 rpm
  • Material Rotational Molded
  • Cord Length 50 ft.
  • Sound Level 69 dBA
  • Features Electric Extractor Features Lift-Off Solution and Recovery Tanks for Easy Cleaning and Filling, Noncorrosive Aluminum Scrub Head and Rotomolded Tanks For Durability, Handle is Adjustable for Ease of Use and Folds Down For Storage
  • Includes Lift Off Tanks, Fold Down Handle, Cast Aluminum Shoe and Large Transport Wheels
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.