Skip Content

Restroom Cleaner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restroom Cleaner

Price $7,249.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VDV8
  • Mfr. Model # 9007354
  • UNSPSC # 47121605
  • Catalog Page # 1893
  • Shipping Weight 170.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRestroom Cleaner
  • Solution Tank Capacity15 gal.
  • Vacuum Tank Capacity19 gal.
  • Height38"
  • Width19"
  • Length37"
  • Voltage115
  • Amps15
  • Wheel Type(2) 4" Swivel Casters and (2) 12" Poly Non Marking Wheels
  • Air Flow99 cfm
  • Blower Hose Length25 ft.
  • Spray Line Length25 ft.
  • Vacuum Hose Length25 ft.
  • Power Cord Length25 ft.
  • Operating Pressure45/300 psi Selectable
  • Sound Level82 dBA
  • IncludesFloor Wand, Pressure Gun, Scrub Brush, Floor and Hand Squeegee, Blower and Gulper Tool,

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 9007354

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.