Skip Content

Walk Behind Floor Scrubber,Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Walk Behind Floor Scrubber, Disc

NOBLES

Price: $12,109.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 4VDR1
  • Mfr. Model # MV-SS3-0019
  • UNSPSC # 47121605
  • Catalog Page # 1869
  • Shipping Weight 483.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWalk Behind Floor Scrubber
  • StyleCompact with Traction Drive
  • Deck StyleDisc
  • Cleaning Path20"
  • Power Source155Ah Battery
  • Vacuum Motor0.5 HP
  • Solution Tank Capacity10.5 gal.
  • Recovery Tank Capacity15 gal.
  • Brush Motor1 HP
  • Brush Speed230 rpm
  • Sound Level68.5dB
  • Max. Brush Pressure94 lb.
  • Max. Productivity10,125 sq. ft./hr.
  • IncludesSide and Rear Squeegees, Batteries and Charger
How can we improve our Product Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model: 9003063-H

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.