Skip Content

Walk Behind Floor Scrubber,Compact,Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Walk Behind Floor Scrubber, Compact, Disc

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4VDP7
  • Mfr. Model # MV-SS3-0004
  • UNSPSC # 47121605
  • Catalog Page # 1707
  • Shipping Weight 431.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Compact
  • Deck Style Disc
  • Cleaning Path 17"
  • Power Source 105Ah Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 10.5 gal.
  • Recovery Tank Capacity 15 gal.
  • Brush Motor 1 HP
  • Brush Speed 230 rpm
  • Sound Level 68.5dB
  • Max. Brush Pressure 91 lb.
  • Max. Productivity 8,440 sq. ft./hr.
  • Recommended Cleaning Chemicals Mfr. No. 1017019 and 1017025
  • Includes Side and Rear Squeegees, Batteries, Charger and Fast System
  • For Use With FaST Pak Multi Purpose Cleaner 4VDT5 or FaST Pak Heavy Duty Cleaner 4VDT6
  • Green Environmental Attribute Product Contributes to Reducing Water Consumption
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.