Skip Content

Walk Behind Floor Scrubber,Compact,Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Walk Behind Floor Scrubber, Compact, Disc

Price $9,398.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VDP6
  • Mfr. Model # MV-SS3-0003
  • UNSPSC # 47121605
  • Catalog Page # N/A
  • Shipping Weight 417.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Onboard charger allows scrubber to charge at any 120V outlet. Large drive wheels and tight wheel base coupled with parabolic squeegee increase maneuverability and allow easy water pickup on turns. Provides heavy brush scrubbing pressure with a whisper-quiet design.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Compact
  • Deck Style Disc
  • Cleaning Path 17"
  • Power Source 105Ah Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 10.5 gal.
  • Recovery Tank Capacity 15 gal.
  • Brush Motor 1 HP
  • Brush Speed 230 rpm
  • Sound Level 68.5dB
  • Max. Brush Pressure 90 lb.
  • Max. Productivity 8,440 sq. ft./hr.
  • Includes Side and Rear Squeegees, Batteries and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.